Ringers Gloves RG-507-10 Duty Glove; Large
Mfr # RG-507-10
Zoro # G304076678
Product Information
- Brand Ringers Gloves
- MFR # RG-507-10
- Zoro # G304076678
- UPC # 646818507104
- Country of Origin China
- Category Accessories
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Duty Glove Small Patented SuperCuff design provides a super comfortable, snug and secure fit without restricting wrist and hand movement. Tough spandex top resists snagging, yet remains lightweight and flexible. Ultra-sensitive fingertip designfor enchanced tactility. Durable, yet ultra-thin synthetic palm material makes for an incredible fit, as well as unsurpassed comfort and dexterity. Breathable and washable - air dry only.
Features- Duty Glove, Large
- High quality fabrics and construction
- Wide range of styles to pick from
- Eye-catching designs, colors and finish
- Size: Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, L, 1 PR (9672DT5PUL)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-G115)
- 3M Safety Glass, Clear Lens: Polycarbonate|Frame: Polycarbonate (GLS586)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Sterile Storage Sign, Landscape (OS-NS-D-1824-L-18465)
- FRIO Insulin Cooling Duo-Pen Wallet- Burgundy- 7 in. x 3.5 in. (1130DuoBurg)
- ZEP-PRO Zep-Pro UGA-IWT1-CRZH-LBR Georgia Bulldogs Concho Emblem Crazyhorse Leather Bi-Fold Passcase Wallet (UGA-IWT1-CRZH-LBR)
- STARLINKS Starlinks JA16 Osiris Amulet - Good Judgement (JA16)
- TOUGHBUILT 1.18 in. L X 6.3 in. W Nylon Suspenders Black/Gray 1 pair (TB-CT-51P-2BES)
- FRIO Insulin Cooling Small Wallet- Black- 5.5 in. x 6 in. (1130SmBk)
- SQUIDS BY ERGODYNE Glove Clip Holder with Dual Clips 3400, 100 Pairs, Black, 100PK (19712-BULK)
- GROOVE LIFE Serenity Unisex Round Assorted Stackable Rings Silicone Water Resistant Size 6 (R9-112-06)
- Ringers Gloves Accessories