Ringers Gloves RG-507-09 Duty Glove; Medium
Mfr # RG-507-09
Zoro # G004076732
Product Information
- Brand Ringers Gloves
- MFR # RG-507-09
- Zoro # G004076732
- UPC # 646818507098
- Country of Origin China
- Category Accessories
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Duty Glove Small Patented SuperCuff design provides a super comfortable, snug and secure fit without restricting wrist and hand movement. Tough spandex top resists snagging, yet remains lightweight and flexible. Ultra-sensitive fingertip designfor enchanced tactility. Durable, yet ultra-thin synthetic palm material makes for an incredible fit, as well as unsurpassed comfort and dexterity. Breathable and washable - air dry only.
Features- Duty Glove, Medium
- High quality fabrics and construction
- Wide range of styles to pick from
- Eye-catching designs, colors and finish
- Size: Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Light Blue Anti-Fog (RP313PF)
- S FELLAS BY GENUINE GRIP Men Work Boot, Twin-Gore, Blk, 8.5M, PR (6040-8.5M)
- WEARWELL Entrance Mat, Black, 2 ft. 4" W x 3 ft. 10" L (220.12X28X46BK)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 110)
- SAS SAFETY SAS Safety 6939 Paint Suit - Extra Large (SAS-6939)
- FRIO Insulin Cooling Duo-Pen Wallet- Red- 7 in. x 3.5 in. (1130DuoRed)
- 5.11 Light-writing Patch, Sandstone, 500D Nylon (56121)
- HEFTY Clear Jumbo Carrying Bag, 6PK (HFTPDQ70894636)
- GRID WALLET Copper Wallet with Money Clip (COPPER-CLIP)
- RICO Philadelphia Eagles Wallet Nylon Trifold (6734535169)
- BLACKCANYON OUTFITTERS Leather Chain Wallet Biker Style Bifold USA Made w 12-inch Chain (CW7)
- Ringers Gloves Workwear