Shop All Tactical Gloves
Ringers Gloves
Rescue Gloves, S, Red, PR
Mfr # 355-08
Zoro # G4812096
product price: $22.19
/pr
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Application Rapelling, Rigging, Rope Work, Rescue Workers, Firemen
- Standards EN 388 3232
- Closure Type hook-and-loop
- Stitching Kevlar(R)
Product Information
- Brand Ringers Gloves
- MFR # 355-08
- Zoro # G4812096
- UPC # 646818355088
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | S |
Glove Size | S |
Details
Color | Red |
Application | Rapelling, Rigging, Rope Work, Rescue Workers, Firemen |
Standards | EN 388 3232 |
Closure Type | hook-and-loop |
Stitching | Kevlar(R) |
Palm Construction | Synthetic Leather w/Leather Reinforcements |
Cuff | Secure Fit |
Item | Mechanics Gloves |
Finger Style | Synthetic Leather and Spandex |
Back Material | Spandex, Neoprene |
Palm Material | Leather, Synthetic Leather |
Minimum Temperature | Not Rated |
Sold As | Pair |
Description
Mechanics Gloves, Palm Material Leather, Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie General Purpose Dust Mask (50 Pack), 50PK (MSK50)
- KLEIN TOOLS Leather All Purpose Gloves, Large (60608)
- TENNSCO Shelf, 36 In x 18 In, 3/4 In, Sand (301 SAND)
- MSA SAFETY PAPR System, NiMH, Adjustable (10081116)
- RINGERS GLOVES Rescue Gloves, L, Red, PR (355-10)
- RINGERS GLOVES Rescue Gloves, XL, Red, PR (355-11)
- RINGERS GLOVES Rescue Gloves, 3XL, Red, PR (355-13)
- RINGERS GLOVES Rescue Gloves, S, Stealth, PR (353-08)
- RINGERS GLOVES Rescue Gloves, 2XL, Stealth, PR (353-12)
- RINGERS GLOVES Rescue Gloves, L, Stealth, PR (353-10)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- Ringers Gloves Gloves & Hand Protection