Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, XL ( 11 ), Black/Black
Mfr # 103-11
Zoro # G2919238
product price: $20.29
/pr
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Black
- Cuff Style Shirred Slip-On
- Glove Length 9 1/2 in
- Finger Coverage Full Finger
- Insulated No
Product Information
- Brand Ringers Gloves
- MFR # 103-11
- Zoro # G2919238
- UPC # 646818103115
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL (11) |
Glove Length | 9 1/2 in |
Size- Alpha | XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Double Layer, Foam Padding, Backing Style Polyester, Spandex(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Visor, Clear, Sentinel (840MX2)
- GENUINE GRIP Boots, 13, EE, Black, Plain, Mens, PR (3800-13W)
- ZING Label, 9 in. H, Oxygen In Use No Smoking (1956S)
- CONDOR Stick Welding Gloves, Sheepskin Palm, L, PR (4TJX5)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black/Black (103-12)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black/Black (103-10)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Black/Black (103-09)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Orange (116-09)
- RINGERS GLOVES Mechanics Gloves, 2XL, Green, Nylon, Reflective Coating, Nylon (307-12)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Orange (116-10)
- DEWALT Short Cuff Welding and Fabricator Gloves, Large (DXMF01052LG)
- Ringers Gloves Mechanics Gloves