Shop All Anti-Vibration Gloves
Ringers Gloves
Mechanics Gloves, Impact Protection, M, PR
Mfr # 263-09
Zoro # G5396395
product price: $9.01
/pr
$9.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction 2-Layer
- Standards CE EN388
- Insulated No
- Knuckle Padding Material TPR
Product Information
- Brand Ringers Gloves
- MFR # 263-09
- Zoro # G5396395
- UPC # 646818263093
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Mechanics Gloves |
Palm Material | Synthetic Leather |
Palm Construction | 2-Layer |
Standards | CE EN388 |
Insulated | No |
Knuckle Padding Material | TPR |
Color | Hi-Visibility Yellow/ Red |
ANSI/ISEA Cut Level | A2 |
Closure Type | Extended Airprene Wrist |
Lining | Polyester |
Cuff | Gauntlet |
Application | Rigging, Assembly, Construction, Oil Fields, Maintenance, Material Handling |
Finger Style | Full Finger, TPR Rubber Reinforced |
Hand | Left and Right |
Series | ROUGHNECK(R) |
Glove Back Material | Nylon,TPR |
Stitching Material | Kevlar(R) |
Thumb Style | Reinforced |
Minimum Temperature | Not Rated |
Cut-Resistance Coverage | Palm Side |
Shop By | Closeouts |
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Synthetic Leather, Glove Back Material Nylon,TPR, Standards CE EN388, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Amco 84In Post (P84CP)
- DELTANA Residential Letter R Lifetime Brass 4" (RL4R-CR003)
- MASTER LOCK Lockout Padlock, KD, Black, 1-13/16"H (S33BLK)
- UNIVERSAL SECURITY INSTRUMENTS Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (MCD305SB)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, L, PR (263-10)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, XL, PR (263-11)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, S, PR (168-08)
- RINGERS GLOVES Impact Resistant Gloves, Black, XL, PR (163)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, 2XL, PR (168-12)
- RINGERS GLOVES Medium Green Hook-and-Loop Cuff Impact Gloves, Leather (146-09)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Slip On Closure, PR (INDI-RIG-04-L)
- Ringers Gloves Anti-Vibration Gloves