Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, 3XL ( 13 ), Orange
Mfr # 116-13
Zoro # G2921259
product price: $13.99
/pr
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cuff Style Shirred Slip-On
- Glove Length 9 1/2 in
- Finger Coverage Full Finger
- Insulated No
Product Information
- Brand Ringers Gloves
- MFR # 116-13
- Zoro # G2921259
- UPC # 646818116139
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 3XL (13) |
Glove Length | 9 1/2 in |
Size- Alpha | 3XL |
Size- Numeric | 13 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Shirred Slip-On, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Orange, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hard Hat Area Graphic Bilingual (ESD651RB)
- ULTRATECH Roof Leak Diverter, 15 ft. W, 15 ft. L (1789)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size XL, PR (6690)
- SWEDEPRO Chain Saw Chaps, Orange, Nylon, 40 in Length (213840)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, M, Green, Nylon (307-09)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Orange (116-10)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Orange (116-09)
- RINGERS GLOVES Mechanics Gloves, S ( 8 ), Orange (116-08)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Orange, Mesh Spandex (136-10)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), High-Visibility Yellow, Mesh Spandex (118-09)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Orange, Trekdry(R) (SFF-99-012)
- Ringers Gloves Gloves & Hand Protection