Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, 2XL ( 12 ), High-Visibility Yellow, Mesh Spandex
Mfr # 118-12
Zoro # G4510046
product price: $15.99
/pr
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Shirred Slip-On
- Glove Length 9 1/2 in
- Application Mechanics, Assembly, Inspection, General Purpose
- Palm Construction Reinforced Split Palm
Product Information
- Brand Ringers Gloves
- MFR # 118-12
- Zoro # G4510046
- UPC # 646818118126
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 9 1/2 in |
Size- Alpha | 2XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Shirred Slip-On, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 7-1/2M, Slip On, Brown, PR (N1621 SZ: 7.5M)
- IRON AGE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- ERB SAFETY Rain Pants, HiViz, ReflectiveTrim, Lime, 2XL (61513)
- 3M Pavement Marker, 4" L x 3-3/4" W, PK100 (RPM-PSA-290-WR)
- RINGERS GLOVES R-14 Mechanic'S Hi-Vis Xxxl (146-13)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), High-Visibility Yellow, Mesh Spandex (118-11)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Mesh Spandex (113-10)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, M, Green, Nylon (307-09)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), High-Visibility Yellow, Mesh Spandex (138-09)
- RINGERS GLOVES Mechanics Gloves, 2XL, Green, Nylon, Reflective Coating, Nylon (307-12)
- MILWAUKEE TOOL Performance Work Gloves - Small (48-22-8725)
- Ringers Gloves Mechanics Gloves