Shop All Mechanics Gloves
Ringers Gloves
Mechanics Gloves, 2XL ( 12 ), Black/Black
Mfr # 103-12
Zoro # G2916176
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Black
- Cuff Style Shirred Slip-On
- Glove Length 10 in
- Finger Coverage Full Finger
- Insulated No
Product Information
- Brand Ringers Gloves
- MFR # 103-12
- Zoro # G2916176
- UPC # 646818103122
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (12) |
Glove Length | 10 in |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Double Layer, Foam Padding, Backing Style Polyester, Spandex(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0046YB)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- MCR SAFETY 31" Chemical Resistant Gloves, Neoprene, L, 1 PR (6950)
- ZORO SELECT 2" S-Hook - Yellow, Acetal, 10 pk (50302-10)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Black/Black (103-09)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black/Black (103-10)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black/Black (103-11)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, M, Green, Nylon (307-09)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black, Mesh Spandex (113-11)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), High-Visibility Yellow, Mesh Spandex (118-11)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 10 (Large) (488C11)
- Ringers Gloves Mechanics Gloves