Shop All Leather Driver's Gloves
Ringers Gloves
Leather Gloves, Goatskin, L, PR
Mfr # 664-10
Zoro # G3037607
product price: $29.79
/pr
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stitching Material Nylon
- Insulated No
- Glove Cut Clute
- Glove Back Material Goatskin
- Color White / White
Product Information
- Brand Ringers Gloves
- MFR # 664-10
- Zoro # G3037607
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | 10 |
Cuff Length | 2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, CE EN 388, EN ISO13997, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Hook-and-Loop, Glove Liner Material HPPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Neck Cape Fastener Kit (Gentex Corp)
- UTILITY PRO Ladies Jacket, Hi-Vis, Lrg, Yellow/Nvy (UHV664-L)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 3/8in H, Reversed (08274)
- VNM SIGNMAKER Ribbon, 984 ft. L, Red, 4 in. W (VNMR110R1)
- RINGERS GLOVES Leather Gloves, Goatskin, S, PR (664-08)
- RINGERS GLOVES Leather Gloves, Goatskin, XL, PR (664-11)
- RINGERS GLOVES Leather Gloves, Goatskin, 2XL, PR (664-12)
- RINGERS GLOVES Leather Gloves, Goatskin, M, PR (664-09)
- RINGERS GLOVES Leather Gloves, Goatskin, 3XL, PR (664-13)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, S, PR (3601KS)
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (29JV34)
- Ringers Gloves Gloves & Hand Protection