Shop All Tactical Gloves
Ringers Gloves
Law Enforcement Glove, XS, Black, PR
Mfr # 313 07
Zoro # G6929273
product price: $44.15
/pr
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Shirred
- Palm Material Clarino(R) Synthetic Leather
- Finger Style Full Finger
- Closure Type Elastic
Product Information
- Brand Ringers Gloves
- MFR # 313 07
- Zoro # G6929273
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | XS |
Length | 7" |
Glove Size | XS |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Shirred |
Palm Material | Clarino(R) Synthetic Leather |
Finger Style | Full Finger |
Closure Type | Elastic |
Thumb Style | Straight |
Knuckle Padding Material | Armortex(R) |
Lining | Unlined |
Cut | Clute |
Cut-Resistant Material | Kevlar(R) |
Sold As | Pair |
Minimum Temperature | Not Rated |
Includes | Armortex Reinforced Index Finger, Thumb Joint, Palm Pads, Fingertips, And Knuckles, Clarino Palm And Finger Material, Anatomically Designed Palm Pads, Double Kevlar Stitched Palm Pads |
Description
Mechanics Gloves, Palm Material Clarino(R) Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152352)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0348BY)
- RINGERS GLOVES Rescue Gloves, 3XL, Stealth, PR (353-13)
- RINGERS GLOVES Rescue Gloves, XL, Stealth, PR (353-11)
- RINGERS GLOVES Law Enforcement Glove, Stealth, 2XL, PR (507-12)
- RINGERS GLOVES Tactical Glove, Size L, Black, 10" L, PR (536-08)
- RINGERS GLOVES Rescue Gloves, S, Stealth, PR (353-08)
- RINGERS GLOVES Law Enforcement Glove, Stealth, XL, PR (507-11)
- MECHANIX WEAR Tactical Glove, L, 12" L, Wing Thumb, Blk, PR (MP3-55-010)
- Ringers Gloves Gloves & Hand Protection