Shop All Tactical Gloves
Ringers Gloves
Law Enforcement Glove, Stealth, M, PR
Mfr # 507-09
Zoro # G4520695
product price: $16.39
/pr
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cuff SuperCuff(R)
- Palm Material Cotton/Polyester/PU
- Application Law Enforcement, Miltary, Postal Workers
- Lining Unlined
Product Information
- Brand Ringers Gloves
- MFR # 507-09
- Zoro # G4520695
- UPC # 646818507098
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8" |
Details
Item | Law Enforcement Glove |
Color | Gray |
Cuff | SuperCuff(R) |
Palm Material | Cotton/Polyester/PU |
Application | Law Enforcement, Miltary, Postal Workers |
Lining | Unlined |
Back Material | Spandex(R) |
Description
Law Enforcement Glove, M, Stealth, 8 in, SuperCuff(R) Cuff, Lining Unlined, Cotton/Polyester/PU Palm Material, Spandex(R) Back Material, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL SHIELD Wire Marker Book, Preprintd, Self-Adhesive (44-101)
- DUNLOP Size 15 Men's Steel Rubber Boot, Blue (8908633)
- CHILL-ITS BY ERGODYNE Ranger Hat, Lime, 2XL/3XL (8935MF)
- FIRST AID ONLY Biohazard Spill Kit, Carrying Case, White (3XKW9)
- RINGERS GLOVES Law Enforcement Glove, Stealth, 2XL, PR (507-12)
- RINGERS GLOVES Law Enforcement Glove, Stealth, XL, PR (507-11)
- RINGERS GLOVES Law Enforcement Glove, Stealth, S, PR (507-08)
- RINGERS GLOVES Gloves, Black, XL, PR (532)
- RINGERS GLOVES Glove, Rescue, Stealth, S, Pr (313-08)
- RINGERS GLOVES Rescue Gloves, L, Stealth, PR (353-10)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, M, PR (EXOT-GIBLK-03-M)
- Ringers Gloves Gloves & Hand Protection