Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Touchscreen Gloves, M, PR
Mfr # 068
Zoro # G7953743
product price: $25.65
/pr
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Nitrile
- Palm Construction 2-Layer
- Standards ANSI, CE, EN388
- Insulated No
- Knuckle Padding Material Thermoplastic Rubber
Product Information
- Brand Ringers Gloves
- MFR # 068
- Zoro # G7953743
- UPC # 646818067097
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Glove Length | 9 1/2 in |
Description
Coated Gloves, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Nitrile, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nitrile, TPR, Glove Construction Seamless Knit, Standards ANSI, CE, EN388, ISO, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A6, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A4, Gray 7, PR (11-754)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.2X)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- ANSELL 26" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-026)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 6, PR (R-840)
- RINGERS GLOVES Glove, Impact Resistant, L, Hi-Vis, Pr (267-10)
- RINGERS GLOVES Impact Resistant Gloves, Black, XS, PR (163)
- RINGERS GLOVES Impact Resistant Gloves, Size M, PR (662)
- RINGERS GLOVES Impact Resistant Gloves, Blue, L, PR (259B)
- RINGERS GLOVES Impact Gloves, XL, Synthetic Leather, PR (169-11)
- CESTUS Work Gloves , Deep II Gel #3045 PR L (3045 L)
- Ringers Gloves Gloves & Hand Protection