Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Gloves, Orange, XL, PR
Mfr # 162
Zoro # G9661978
product price: $33.39
/pr
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction 1-Layer
- Standards CE, EN388
- Insulated No
- Knuckle Padding Material TPR
Product Information
- Brand Ringers Gloves
- MFR # 162
- Zoro # G9661978
- UPC # 646818162112
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Orange/Yellow, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S FELLAS BY GENUINE GRIP Athletic Shoes, 5, M, Black, PR (520-5M)
- 3M Safety Glasses, Blue Anti-Scratch (11816-00000-20)
- ZORO SELECT Snake Gaiters, Black, Plastic, PR (281-OD)
- ZORO SELECT Barrier Tape, Woven, 2 In x 200 ft, Red (BW2RBK200-200)
- RINGERS GLOVES Impact Resistant Gloves, Orange, L, PR (162)
- RINGERS GLOVES Impact Resistant Gloves, Orange, M, PR (162)
- RINGERS GLOVES Impact Gloves, 3XL, Synthetic Leather, PR (169-13)
- RINGERS GLOVES Glove, Impact Resistant, 2XL, Hi-Vis, Pr (267-12)
- RINGERS GLOVES Glove, Impact Resistant, S, Hi-Vis, Pr (267-08)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, XL, PR (263-11)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, PR (922CR)
- Ringers Gloves Gloves & Hand Protection