Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Gloves, Green, 3XL, PR
Mfr # 260
Zoro # G7953725
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cotton Corded
- Palm Construction 1-Layer
- Standards CE, EN388
- Insulated No
- Knuckle Padding Material Thermoplastic Rubber
Product Information
- Brand Ringers Gloves
- MFR # 260
- Zoro # G7953725
- UPC # 646818260139
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 3XL |
Glove Length | 11 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL HEALTH Nitrile Exam Gloves, Nitrile, XL, Blue (5588TN05XL)
- BRADY Label, White, 1.437 in. H, 1.000 in. W (B33-89-498)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 4XL (65111303XXXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTPCOY-02-S)
- RINGERS GLOVES Impact Resistant Gloves, Green, XL, PR (260)
- RINGERS GLOVES Impact Resistant Gloves, Green, M, PR (260)
- RINGERS GLOVES Impact Gloves, L, Synthetic Leather, PR (169-10)
- RINGERS GLOVES R-Flex Impact Nitrile Impact Gloves Large (065-10)
- RINGERS GLOVES Impact Resistant Gloves, Orange, 2XL, PR (162)
- RINGERS GLOVES Impact Resistant Gloves, Black, XL, PR (163)
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378GKG4PXXX)
- Ringers Gloves Anti-Vibration Gloves