Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Resistant Gloves, Black, XL, PR
Mfr # 163
Zoro # G9662066
product price: $33.25
/pr
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction 1-Layer
- Standards CE, EN388
- Insulated No
- Knuckle Padding Material TPR
Product Information
- Brand Ringers Gloves
- MFR # 163
- Zoro # G9662066
- UPC # 646818163119
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- WALTER SURFACE TECHNOLOGIES SAFETY GOGGLE w/CLEAR lens MIRROR finish (G-FLY-A1101)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- LYLE Caution Sign, 10 in. H, Vinyl, Do Not Enter (LCU3-0420-RD_14x10)
- RINGERS GLOVES Impact Resistant Gloves, Black, L, PR (163)
- RINGERS GLOVES Impact Resistant Gloves, Black, S, PR (163)
- RINGERS GLOVES Impact Resistant Gloves, Black, XS, PR (163)
- RINGERS GLOVES Impact Gloves, 2XL, Synthetic Leather, PR (169-12)
- RINGERS GLOVES Glove, Impact Resistant, 3XL, Hi-Vis, Pr (267-13)
- RINGERS GLOVES Impact Resistant Gloves, Orange, XL, PR (162)
- PYRAMEX Synthetic Leather, S, PR (GL203HTS)
- Ringers Gloves Anti-Vibration Gloves