Shop All Anti-Vibration Gloves
Ringers Gloves
Impact Glove, Padded, Yellow/Red, S, PR
Mfr # 161-08
Zoro # G7345252
original price:
$46.49
10% off
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Palm Material Synthetic Leather
- Palm Construction Stitched
- Standards CE, EN388
- Insulated No
Product Information
- Brand Ringers Gloves
- MFR # 161-08
- Zoro # G7345252
- Country of Origin Multiple
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Glove Length | 8 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, ANSI/ISEA Impact Level 1, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon Mesh Back, TPR, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9TZM8)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- TRU-SPEC Tactical Shorts, 32" Sz, Waist 31" to 33" (4269)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 N (03271 N)
- RINGERS GLOVES Glove, Impact Resistant, 2XL, Hi-Vis, Pr (267-12)
- RINGERS GLOVES Impact Gloves, 2XL, Synthetic Leather, PR (169-12)
- RINGERS GLOVES Impact Resistant Gloves, Size XL, PR (662)
- RINGERS GLOVES Impact Resistant Gloves, Size M, PR (662)
- RINGERS GLOVES Impact Resistant Gloves, Black, M, PR (163)
- RINGERS GLOVES Impact Resistant Gloves, Orange, M, PR (162)
- HEXARMOR Safety Gloves, PR (3015-XL (10))
- Ringers Gloves Anti-Vibration Gloves