Shop All Cut-Resistant Gloves
Ringers Gloves
Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 3XL, 1 PR
Mfr # 297-13
Zoro # G4519261
product price: $43.19
/pr
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Coverage No Coating Coverage
- Color High-Visibility Yellow/Red
- Glove Coating Finish No Finish
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Ringers Gloves
- MFR # 297-13
- Zoro # G4519261
- UPC # 646818297135
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Glove Length | 11 in |
Size- Numeric | 13 |
Size- Alpha | 3XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PGI Pgi Mini Brute Heavyweight Double Coated Nitrile Apron, 35" X 48" (1026673)
- RED KAP Unisex White Polyester Coat size M (KS64WH RG M)
- ULTRATECH Drum Spill Containment Pallet, 75 gal Spill Capacity, 4 Drum, 9000 lb., Polyethylene (9630)
- PANDUIT Label Cassette, 275, 0.75x1 (S075X100VAC)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (297-12)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, L, 1 PR (297-10)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, M, 1 PR (297-09)
- RINGERS GLOVES Extrication Glove, Arnortex, 2XL, Hi-Vis, Pr (327-12)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 9, PR (R080)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 10, PR (R080)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 1 PR (9677XS)
- Ringers Gloves Gloves & Hand Protection