Shop All Cut-Resistant Gloves
Ringers Gloves
Gloves, 2XL, PR
Mfr # 167
Zoro # G4608551
original price:
$41.99
23% off
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Color Yellow
- Standards ANSI/ISEA 138 Level 1
- Cuff Style Hook-and-Loop
- Palm Material Synthetic Leather
Product Information
- Brand Ringers Gloves
- MFR # 167
- Zoro # G4608551
- UPC # 646818167124
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 12 |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TPR, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards ANSI/ISEA 138 Level 1, ANSI/ISEA Cut Level A3, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Green (6707)
- JACKSON SAFETY Quad 500 Faceshield, Visor Color: Clear (14238)
- LACROSSE Size 10 Men's Steel Rubber Boot, Brick Red (227050)
- SIGNMISSION OSHA Warning Sign, 5" Height, 7" Width, Livestock Guardian Dog On Duty Do Not Enter, Landscape (OS-WS-D-57-L-12233)
- RINGERS GLOVES Gloves, L, PR (167)
- RINGERS GLOVES Gloves, S, PR (167)
- RINGERS GLOVES Gloves, 3XL, PR (167)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 3XL, 1 PR (297-13)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, M, 1 PR (337-09)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, M, Hi-Vis, Pr (347-09)
- HONEYWELL Cut-Resistant Gloves, M, 15 Gauge, A1, PR (21-1515B/8M)
- Ringers Gloves Gloves & Hand Protection