Shop All Tactical Gloves
Ringers Gloves
Glove, Rescue, Stealth, S, Pr
Mfr # 313-08
Zoro # G4812622
product price: $40.29
/pr
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stealth
- Cuff Elastic
- Palm Material Kevlar(R)
- Application Firemen, Rescue Workers, Wreckers, Law Enforcement
- Closure Type Gaiter
Product Information
- Brand Ringers Gloves
- MFR # 313-08
- Zoro # G4812622
- UPC # 646818313088
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | S |
Glove Size | S |
Details
Item | Rescue Gloves |
Color | Stealth |
Cuff | Elastic |
Palm Material | Kevlar(R) |
Application | Firemen, Rescue Workers, Wreckers, Law Enforcement |
Closure Type | Gaiter |
Standards | EN 388 4242XP |
Back Material | Flexible Thermoplastic Rubber |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXL)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (S2941HS)
- ESS Replacement Lens, Mirrored Gray, +2.2, PC (740-0601)
- BERNE Performance Long Sleeve Pocket Tee, M (BSM39)
- RINGERS GLOVES Glove, Rescue, Stealth, 2XL, Pr (313-12)
- RINGERS GLOVES Rescue Gloves, M, Stealth, PR (353-09)
- RINGERS GLOVES Rescue Gloves, L, Red, PR (355-10)
- RINGERS GLOVES Rescue Gloves, XL, Red, PR (355-11)
- RINGERS GLOVES Tactical Glove, Size 2XL, Black, 10" L, PR (536-09)
- RINGERS GLOVES Rescue Gloves, S, Stealth, PR (353-08)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MFF-F55-011)
- Ringers Gloves Gloves & Hand Protection