Shop All Cut-Resistant Gloves
Ringers Gloves
Glove, Rescue, Cut Resistant, S, Hi-Vis, Pr
Mfr # 347-08
Zoro # G503440881
product price: $27.69
/pr
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Green
- Standards EN 388 2121XP
- Cuff Style Hook-and-Loop
- Application Rescue Workers, Divers, Firemen, Law Enforcement
- Minimum Temperature Not Rated
Product Information
- Brand Ringers Gloves
- MFR # 347-08
- Zoro # G503440881
- UPC # 646818347083
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size- Alpha | S |
Size- Numeric | 8 |
Details
Item | Mechanics Gloves |
Color | High Visibility Green |
Standards | EN 388 2121XP |
Cuff Style | Hook-and-Loop |
Application | Rescue Workers, Divers, Firemen, Law Enforcement |
Minimum Temperature | Not Rated |
Sold As | Pair |
Palm Material | Kevlar(R), Synthetic Leather |
Palm Construction | Synthetic Leather w/Kevlar(R) Reinforcements |
Finger Style | Reinforced with TPR Top of Hand Protection |
Glove Back Material | Spandex, Thermal Plastic Rubber |
Description
Mechanics Gloves, Palm Material Kevlar(R), Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (62826)
- AIR SYSTEMS INTL Filtration Panel (BB30-CO SCHRADER)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (97280-6)
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (665-09)
- RINGERS GLOVES Extrication Glove, Arnortex, 3XL, Hi-Vis, Pr (327-13)
- RINGERS GLOVES Gloves, L, PR (167)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 7,799LG0, PR (R-840VP)
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, XL, 1 PR (314-11)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, XL, 1 PR (337-11)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 8, 1 PR (STAFGPU-8)
- Ringers Gloves Gloves & Hand Protection