Shop All Cut-Resistant Gloves
Ringers Gloves
Glove, Rescue, Cut Resistant, M, Hi-Vis, Pr
Mfr # 347-09
Zoro # G4812035
product price: $27.79
/pr
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Green
- Standards EN 388 2121XP
- Cuff Style Hook-and-Loop
- Palm Construction Synthetic Leather w/Kevlar(R) Reinforcements
- Palm Material Kevlar(R), Synthetic Leather
Product Information
- Brand Ringers Gloves
- MFR # 347-09
- Zoro # G4812035
- UPC # 646818347090
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size- Numeric | 9 |
Size- Alpha | M |
Details
Item | Mechanics Gloves |
Color | High Visibility Green |
Standards | EN 388 2121XP |
Cuff Style | Hook-and-Loop |
Palm Construction | Synthetic Leather w/Kevlar(R) Reinforcements |
Palm Material | Kevlar(R), Synthetic Leather |
Application | Rescue Workers, Divers, Firemen, Law Enforcement |
Finger Style | Reinforced with TPR Top of Hand Protection |
Sold As | Pair |
Minimum Temperature | Not Rated |
Glove Back Material | Spandex, Thermal Plastic Rubber |
Description
Mechanics Gloves, Palm Material Kevlar(R), Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG4S/10)
- HEXARMOR Welding Gloves, Clute Cut, XL, PR (5059-XL (10))
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-101/L)
- BLUNDSTONE Comfort Classic Footbed, US Men 56, US Women 78, 2PK (FBEDPRE-040-050)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, XL, Hi-Vis, Pr (347-11)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, 3XL, Hi-Vis, Pr (347-13)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, L, Hi-Vis, Pr (347-10)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (299)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (299)
- RINGERS GLOVES Gloves, S, PR (167)
- TUCKER Glove, Safety , Handguard, Med (333023)
- Ringers Gloves Gloves & Hand Protection