Shop All Turnout Gear
Ringers Gloves
Firefighters Gloves, Gauntlet Cuff, S, PR
Mfr # 630
Zoro # G7749985
product price: $151.99
/pr
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Structural
- Palm Material Cowhide Leather
- Back Material Cowhide Leather
- Color Brown
- Cuff Gauntlet
Product Information
- Brand Ringers Gloves
- MFR # 630
- Zoro # G7749985
- UPC # 646818630086
- Country of Origin China
- Category Turnout Gear
Dimensions
Size | S |
Glove Size | S |
Details
Item | Firefighters Gloves |
Application | Structural |
Palm Material | Cowhide Leather |
Back Material | Cowhide Leather |
Color | Brown |
Cuff | Gauntlet |
Lining | Para-Aramid |
Thumb Style | Keystone |
Standards | NFPA 1971 2018, SEI |
Design | Pre Curve |
Description
Structural, Firefighters Gloves, Gauntlet Cuff, S, Brown, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Para-Aramid, Keystone Thumb Style, Design Pre Curve, Standards NFPA 1971 2018, SEI, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK3 (KIT5018)
- MCR SAFETY Mechanics Gloves, L ( 9 ), High-Visibility Green; Red (PD4903L)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9786L)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK25 (TG035E)
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, 2XL, PR (630)
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, XL, PR (630)
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, L, PR (630)
- SHELBY Firefighters Gloves, L, Blk/Gld/Slvr, PR (5292)
- FIRE-DEX Turnout Coverall, Yellow, S (FS1C001000S)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5280 XL)
- FIRE-DEX Particulate Blocking Fire Hood (HCJSTNBFHOS)
- Ringers Gloves Workwear and Protective Clothing