Shop All Doorbells
This Product is Discontinued
Ring
Wireless Chime Receiver, 30 ft. Range (Discontinued)
Mfr # 88CH000FC000
Zoro # G3785229
This Product is Discontinued
Key Features
- For Use With Ring Security Cameras, Ring Video Door Bells
- Wireless Range 30 ft
- Features Android, Compatible with iOS, Do Not Disturb Mode, Mac and Windows 10 Devices, Multiple Alert Tones, Notification Volume Control, Plugs Into Any Standard Power Outlet, WiFi Connection
- Includes 12V DC Power Supply
- Accessory Type Wireless Chime Receiver
Product Information
Details
For Use With | Ring Security Cameras, Ring Video Door Bells |
Wireless Range | 30 ft |
Item | Wireless Chime Receiver |
Features | Android, Compatible with iOS, Do Not Disturb Mode, Mac and Windows 10 Devices, Multiple Alert Tones, Notification Volume Control, Plugs Into Any Standard Power Outlet, WiFi Connection |
Includes | 12V DC Power Supply |
Accessory Type | Wireless Chime Receiver |
Description
Wireless Chime Receiver, For Use With Ring Security Cameras, Ring Video Door Bells, Features Android, Compatible with iOS, Do Not Disturb Mode, Mac and Windows 10 Devices, Multiple Alert Tones, Notification Volume Control, Plugs Into Any Standard Power Outlet, WiFi Connection, Includes 12V DC Power Supply, Wireless Range 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.