Shop All Sheds & Outdoor Storage
Rimax
61 gal Plastic Patio Storage Deck Bench, Brown
Mfr # 10011
Zoro # G600461338
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Patio Storage Furniture
- Assembled/Unassembled Unassembled
- Material Plastic
- Capacity 61 gal
- Color Brown
Product Information
- Brand Rimax
- MFR # 10011
- Zoro # G600461338
- Country of Origin Colombia
- Category Sheds & Outdoor Storage
Dimensions
Overall Height | 22.9 in |
Overall Width | 48.54 in |
Overall Depth | 48.54 in |
Details
Type | Patio Storage Furniture |
Assembled/Unassembled | Unassembled |
Material | Plastic |
Capacity | 61 gal |
Color | Brown |
Item | Patio Storage Deck Bench |
Doors | Single Door |
Description
Storage Deck Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 8-Foot Firewood Storage Rack, Black (50-125)
- WORKING PRODUCTS Gutter Getter (00-150)
- TRUE TEMPER Steel Tine Shrub Rake, 8", Alum Handle (1789300)
- SOLO Drift Guard, Oval with Flat Spray Nozzle (4900430)
- FLASH FURNITURE 220 Polypropylene Black (QT-KTL-4023BK-GG)
- UNIFLAME Uniflame C-1552 36 Inch Bar Grate - Hex Shape (C-1552)
- ARROW STORAGE PRODUCTS 10x8 Classic Steel Storage Shed, Flute Grey (CLG108FG)
- DURAMAX 8x6 Pent Roof with Skylight Light Gray (50371)
- ARROW STORAGE PRODUCTS 310 cu ft PermaPlate Steel Peaked Roof Storage Shed, Anthracite (EG86AN)
- SHELTERLOGICRP Espresso Deck Box (DBBWES)
- SHELTERLOGIC SHED IN A BOX GRAY (70423)
- Rimax Sheds & Outdoor Storage