Shop All Workbenches
Rikon Power Tools
Rikon Power Tools 81-600 Bench Top Buffer; 6 in.
Mfr # 81-600
Zoro # G404023848
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rikon Power Tools
- MFR # 81-600
- Zoro # G404023848
- UPC # 856489000891
- Country of Origin China
- Category Workbenches
Description
6 in. Buffer for polishing surfaces of woods metals, plastics, hardware, rocks jewelry and more! Excellent for maintaining sharp edges on chisels & blades putting buffed finishes on wood turnings or just keeping other shop hand tools and home furnishings in tip top, rust free polished condition.
Features- Dynamically balanced arbor provides for extra smooth operation
- Extended shafts allow extra space for moving work around the wheels for polishing
- Heavy cast iron base gives extra support and vibration resistance
- Threaded shafts will accommodate buffs up to 1.25" wide
- Size: 6"
- Dimensions: 9.50" H x 9.75" W x 20" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 Compartment PACKOUT Tool Case, 19-3/4 in W x 15-1/2 in D x 4-5/8 in H, Red (48-22-8430)
- 80/20 Dbl T-Nut & 2 FBHSCS, For 15S, PK6 (3355-6)
- AKRO-MILS Plastic Divider, Black, 10 7/32 in L, Not Applicable W, 6 3/8 in H, 6 PK (402395KY87)
- ZORO SELECT 48 IN White Dual Slot Standard (0120-48WT)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 30" Height, 2000 lb., Straight (MT243630-2K295)
- MONTEZUMA Workbench, Adjustable Height, Steel, 6 ft., w/ Solid Wood Work Top (MWB722430B)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 30" Height, 2000 lb., Straight (MT182430-2K195)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight (UJ360GP)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 30in, Phenolic Safety Edge, Tan (237385ALTN)
- LITTLE GIANT Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight (WX-4284-34)
- BENCHPRO Bolted Workbenches, Laminate, 120" W, 30" to 36" Height, 6600 lb., Straight (KF30120+LP)
- Rikon Power Tools Workbenches