RIGID Industries 360-Series 4" LED Off-Road Spot Beam w/White Backligh
Mfr # 36113
Zoro # G103532566
Product Information
- Brand Rigid Industries
- MFR # 36113
- Zoro # G103532566
- UPC # 849774033414
- Country of Origin United States
- Category Marine & Boat Lighting
Description
360-Series 4" LED Off-Road Spot Beam with White Backlight - Black Housing
The optimized beam patterns project up to 8,600 raw lumens and are protected by an aluminum housing, features a blacked-out circuit board, prominent RIGID branding, and limited lifetime warranty making them the most robust and useful round lights on the market.
RIGID’s 360-Series feature beam patterns available from 17 degrees to 60 degrees, offering an option for any application.
Available in 4 backlight colors: red, white, blue or amber. RIGIDs 360-Series round lights seamlessly integrate into multiple OEM applications and makes it easier than ever to Own The Night.
Harness sold separately.
Features:
- Patented Optics
- 50,000 Hr+ LED Lifespan
- 9-36 VDC
- Black Exposed Printed Circuit Board
- Back-Lighting Independently Controlled
- Alloy Housing & Heatsink
- Dedicated Wire to Run Back-Lighting without Primary LEDs
- Pressure Equalizing Vent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Transfer Case Output Shaft Race - Front Outer, 14276 (14276)
- FAIRCHILD INDUSTRIES F3008 - 1982-1987 Lincoln Continental Trunk Seal (F3008)
- SEACHOICE Chrome Plated Cast Brass Take-Apart Motor Box Hinge, 3-5/16" x 2-1/8" (35111)
- HEIN-WERNER 10 Tons Air/Hydraulic Service Jack 25-1/2" Max. Lifting H., 6-1/2" Min. Lifting H (HW93662)
- RIGID INDUSTRIES D-SERIES PRO DRIVING SM /2 (502313)
- RIGID INDUSTRIES E-SERIES PRO 4" SPOT MIDNIGHT (104213BLK)
- RIGID INDUSTRIES E-SERIES PRO 6" SPOT/FLOOD COMBO (106313)
- RIGID INDUSTRIES SR-L Series Marine Spreader Light - White Flush Mount (51200)
- RIGID INDUSTRIES E-SERIES PRO 20" SPOT (120213)
- RIGID INDUSTRIES Rds-Series Pro 54" Spot White (876213)
- ATTWOOD MARINE 6" LED Utility Courtesy Light - 12V (6354W7)
- Rigid Industries Marine & Boat Lighting