Shop All Marine & Boat Lighting
Rigid Industries
E-Series Pro 20" Spot/Flood Combo White
Mfr # 820313
Zoro # G6705457
product price: $782.79
/ea
Free Shipping & Returns
$782.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rigid Industries
- MFR # 820313
- Zoro # G6705457
- UPC # 849774029417
- Country of Origin United States
- Category Marine & Boat Lighting
Description
E-Series PRO 20" Spot-Flood Combo LED - White. The E-Series is one of RIGID's most versatile, all-around lighting solutions, and recent enhancements in LED technology delivering up to 111% more raw lumens than ever before with the E-Series PRO. Among RIGID's most popular product lines, the E-Series PRO has recently benefited from several upgrades to improve both looks and performance. Plus, new branding and new blacked-out circuit boards give the E-Series PRO a more refined look. Available with your choice of optics, the E-Series features a host of beam options, including Spot, Flood, Driving, Hyperspot, Diffused, and new Driving/Spot and Spot/Hyperspot combinations. These and other innovations make it one of the brightest and most efficient LED light bars on the market. The E-Series was born in off-road, but its versatility makes it well suited for use with power sports, marine, general automotive and even first responder applications.. Features: Optics: Hybrid - Spot / Flood Combo. LED Color: White. Finish Color:White. Length: 20". Mount Type: Surface. Shipping Dimensions: 6" 23.25" 6". Product Weight: 6.1lb. Sold As: Single Specifications: Watts: 110. Amp Draw: 7.97. LED's: 40. Raw Lumens: 9200. Lux @ 10M: 2620.0. Beam Distance: 1023.7M. Peak Beam Intensity: 262,000 cd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 3/8" Post - 25-Pack (242236)
- SOUTHCO Sliding Action Latch Weatherproof Lock Oval Stainless Steel (MF-02-310-24)
- SPICER Drive Shaft, 9553-4724 (9553-4724)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (20100)
- RIGID INDUSTRIES D-Series Pro Hybrid Flood Led - Pair (602113)
- RIGID INDUSTRIES 2X2 115 DEGREE DC SCENE LIGHT BLACK (681513)
- RIGID INDUSTRIES 360-Series 4" Led Off-Road Spot W/ Amber (36114)
- RIGID INDUSTRIES 360-Series 6" Led Off-Road Spot Beam W/ (36201)
- RIGID INDUSTRIES E-Series Pro 10" Flood Black (110113)
- RIGID INDUSTRIES RIGID Industries SR-Q Series PRO Spot Diffused LED - Flush Mount - Pai (925513BLK)
- ILC Replacement for Osram Sylvania 7506 replacement light bulb lamp, 10PK (7506 OSRAM SYLVANIA)
- Rigid Industries Marine & Boat Lighting