Shop All Vacuum Pumps
Rietschle Thomas
Vacuum Pump, 5 HP, 29.90 In. Hg, 71.0 cfm
Mfr # VC-100
Zoro # G3044553
product price: $7,536.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$7,536.99
Free 30-Day Returns
Key Features
- HP 5 hp
- Voltage 230/460V AC
- Phase 3
- Amps AC 13.0/6.5
- Displacement 71.0 cfm
Product Information
- Brand Rietschle Thomas
- MFR # VC-100
- Zoro # G3044553
- Country of Origin Germany
- Category Vacuum Pumps
Dimensions
Overall Length | 31.62 in |
Overall Height | 11.81 in |
Overall Width | 16 in |
Outlet Size | 1 1/2 in FBSP |
Inlet Size | 1 1/2 in NPT |
Description
Vacuum Pump, Output Power 5 hp, Phase Three, Voltage 230/460V AC, Maximum Flow Rate 70.6 cfm, Maximum Vacuum 0.1 mbar, Inlet Size 1 1/2 in, Inlet Type NPT, Outlet Size 1 1/2 in, Outlet Type FBSP, Application Die Casting, for Vacuum Packaging, ling, Material H, Vacuum Chucking, Vacuum Thermoforming, Maximum Discharge Pressure 0.1 mbar, Maximum Operating Pressure 29.91 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Downblast Exhauster (ALX150-DD050EC)
- GOODMAN Coupling (0161F00037)
- JAYDEE FIFLEXMESH 9-1/2" x 150' EIFS Mesh, 4.5oz, White, 9.5"X150ft, White (EF-95150)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- RIETSCHLE THOMAS Vacuum Pump, 3 HP, 29.90 In. Hg, 49.0 cfm (VC-75)
- RIETSCHLE THOMAS Vacuum Pump, 2 HP, 29.90 In. Hg, 35.0 cfm (VC-50)
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 13.0 cfm, 115/230V (VCB-20)
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 18.0 cfm, 230/460V (VCE-25)
- WELCH Vacuum Pump, 1/5 HP, 29.85 In. Hg, 1.2 cfm (2042B-01)
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- WELCH Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-46)
- Rietschle Thomas Vacuum Pumps