Shop All Plumbing Specialty Tools
Ridgid
Wrench, Basin
Mfr # 1017
Zoro # G3129052
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Features Provide Fast, One-Hand Ratcheting, Telescopic Shanks on Models 1017 and 1019 Quickly Adjust for Lengths From 10 in to 17 in
- Capacity (In.) 3/8-1-1/4
- Construction Spring Loaded Forged Steel Jaw
- Overall Length (In.) 10 to 17
Product Information
- Brand Ridgid
- MFR # 1017
- Zoro # G3129052
- UPC # 095691311757
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 10 to 17 |
For Pipe Size | 3/8 to 1-1/4 in |
Overall Length | 10 in |
Details
Item | Basin Wrench |
Material | Alloy Steel |
Features | Provide Fast, One-Hand Ratcheting, Telescopic Shanks on Models 1017 and 1019 Quickly Adjust for Lengths From 10 in to 17 in |
Capacity (In.) | 3/8-1-1/4 |
Construction | Spring Loaded Forged Steel Jaw |
Function | For Removal of Faucets and Permits Access to Holding Nuts Behind Basin |
Type | 1 Handed |
Weight | 2 lb |
Flex Range of Motion | 90 Degrees |
Number of Pieces | 1 |
Telescoping Handle | Yes |
Description
Basin Wrench, Alloy Steel, Overall Length 10 in, Provide Fast, One-Hand Ratcheting, Telescopic Shanks on Models 1017 and 1019 Quickly Adjust for Lengths From 10 in to 17 in, For Removal of Faucets and Permits Access to Holding Nuts Behind Basin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Faucet Hose Sprayer Guide, Plastic Construction, Black in Color with Chrome Ring 2 Pack (MP53055)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300048012000)
- LEGEND VALVE 3/4" GALVANIZED 45 ELBOW (352-024C)
- SPEAKMAN Spray Face Repair Group, Plastic (RPG05-0749)
- RIDGID BRUSH, NYLONSTEE L K9204 2 in (68973)
- RIDGID Wrench (2002)
- RIDGID LOCK, LATCH CS6X VERSA (66243)
- RIDGID EZ Change Faucet Tool (57003)
- RIDGID No Hub Soil Pipe Torque Wrench, 80 In Lb (904)
- RIDGID KIT, HEADCASECO MBODIE (64063)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug Kit 1/2" to 1" (83785)
- Ridgid Plumbing Specialty Tools