Shop All Pipe & Tubing Tool Parts
Ridgid
Wheel Pin and Clip, PK5
Mfr # 32142
Zoro # G7472385
product price: $20.29
/pk 5, $4.06/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Ridgid
- For Use With Mfr. Model Number 151, 152, 153
- Compatible with Brand Ridgid
- Compatible with Manufacturer Model Number 151, 152, 153
Product Information
- Brand Ridgid
- MFR # 32142
- Zoro # G7472385
- UPC # 095691321428
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 3/4 in |
Details
Item | Wheel Pin and Clip |
Impact Rated | No |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 151, 152, 153 |
Compatible with Brand | Ridgid |
Compatible with Manufacturer Model Number | 151, 152, 153 |
Accessory Type | Wheel Pin and Clip |
For Use With | Tubing Pipe Cutters |
Material | Steel |
Product Type | Wheel and Clip |
Number of Pins | 5 |
Compatible Product Type | Tubing Pipe Cutter |
Compatible with Manufacturer Model Number [NEW] | 151, 152, 153 |
Compatible Grainger Part Number | 4A514 |
Compatible with Manufacturer Part Number | 151, 152, 153 |
Compatible Manufacturer Part Number | 151, 152, 153 |
Compatible Manufacturer Model Number | 151, 152, 153 |
For Use with Mfr. Model Number | 151, 152, 153 |
Description
Wheel Pin and Clip, Compatible with Manufacturer Model Number 151, 152, 153, Tool Length 3/4 in, Compatible with Grainger Part Number 4A514, Material Steel, Compatible Product Type Tubing Pipe Cutter, Compatible with Brand Ridgid, Number of Pins 5, Product Type Wheel and Clip, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Thru, Locking Tap, Steel (GN5C----F6-L-21)
- KO-KEN Socket 11mm 6 Point 80mm 3/8 Sq. Drive (13300M-11)
- KIPP Adjustable Handle, Size: 5 1/2-13X55 Zinc, Black Satin, Comp: Steel (K0116.5A51X55)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 3/8-24 UNF (MS16142-3R)
- RIDGID Assembly, Feed Cartridge (A-39AF)
- RIDGID Body, Pistol (73017)
- RIDGID Gasket, Rubber, 47252 (47252)
- RIDGID Jaw W/screw (32590)
- RIDGID Gear, Asm 2Nd Interm K3800 (66792)
- RIDGID Micro Switch (36762)
- RIDGID Jaw, with Screw (32575)
- Ridgid Pipe & Tubing Tool Parts