Shop All Cutter Parts
Ridgid
Wear Plate
Mfr # 93537
Zoro # G8557595
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 36273
- Impact Rated No
- Product Type Wear Plate
- Compatible with Manufacturer Model Number 36273
Product Information
- Brand Ridgid
- MFR # 93537
- Zoro # G8557595
- UPC # 095691935373
- Country of Origin United States
- Category Cutter Parts
Dimensions
Tool Length | 2 1/4 in |
Details
Fits Brand | Ridgid |
Item | Wear Plate |
For Use With Mfr. Model Number | 36273 |
Impact Rated | No |
Product Type | Wear Plate |
Compatible with Manufacturer Model Number | 36273 |
Compatible with Brand | Ridgid |
Compatible Product Type | Pipe Stand |
Compatible Manufacturer Part Number | 36273 |
Compatible with Manufacturer Model Number [NEW] | 36273 |
Compatible with Manufacturer Part Number | 36273 |
Compatible Manufacturer Model Number | 36273 |
For Use with Mfr. Model Number | 36273 |
Description
Wear Plate, Product Type Wear Plate, Compatible Product Type Pipe Stand, Tool Length 2 1/4 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 36273
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Backpack, Lineman Backpack, Orange (5185ORA)
- RELTON Multiple Cutter Hammer Bit 7/8" X 48" Pyramid Point - SDS-max (PMX-14-54)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4518SWB-200)
- MILWAUKEE TOOL 8 pc. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7673)
- RIDGID Ball Bearing (44760)
- RIDGID Spring, 32500 (32500)
- RIDGID RIDGID® 18373 Center Cut Head Assembly For S24 Bolt Cutter (18373)
- RIDGID Blade, T413B 3In. (92825)
- RIDGID Cutter Stop Pin, Steel (47135)
- RIDGID Wheel, Cutter E4266 Hws F/Hngd (75557)
- RIDGID Blade, Carbide-Tipped 12In. 70T (71697)
- Ridgid Hand Tool Parts