Shop All Wrench Parts
Ridgid
Vise Chain Screw
Mfr # 41095
Zoro # G5368246
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 40210, 40215
- Impact Rated No
- Product Type Vise Chain Screw
- Tool Length 6 in
Product Information
- Brand Ridgid
- MFR # 41095
- Zoro # G5368246
- UPC # 095691410955
- Country of Origin United States
- Category Wrench Parts
Dimensions
Tool Length | 6 in |
Details
Item | Vise Chain Screw |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 40210, 40215 |
Impact Rated | No |
Product Type | Vise Chain Screw |
Compatible with Brand | Ridgid |
Compatible with Manufacturer Model Number | 40210, 40215 |
Compatible Product Type | Chain Vise |
Compatible Manufacturer Part Number | 40210, 40215 |
Compatible with Manufacturer Model Number [NEW] | 40210, 40215 |
Compatible with Manufacturer Part Number | 40210, 40215 |
Compatible Manufacturer Model Number | 40210, 40215 |
For Use with Mfr. Model Number | 40210, 40215 |
Description
Vise Chain Screw, Product Type Vise Chain Screw, Compatible Product Type Chain Vise, Tool Length 6 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 40210, 40215
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110R)
- DEWALT Bi-Metal Hole Saws (DAH180098)
- STARRETT Dial Caliper w/Case, 6 In/150mm, White (120A-6)
- WESTWARD Metric Plain Ball Hex Key, 6 mm Tip Size, 5 27/64 in Long, 6 mm Short, 10 PK (40WY98)
- RIDGID Head, Assembly S30 (18378)
- RIDGID Jaw Insert Set for 4CW39, PK3 (26247)
- RIDGID Cover, Motor (58367)
- RIDGID Set Of Coil & Flat Springs 8Wr (31590)
- RIDGID Cutter, 117 Tubing (117)
- RIDGID Clamp Lever (44260)
- RIDGID Spiral Pin, PK5 (26907)
- Ridgid Hand Tool Parts