Shop All Pipe & Tubing Tool Parts
Ridgid
Upper Jaw
Mfr # 40400
Zoro # G7821152
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 40085
- Fits Brand Ridgid
- Product Type Upper Jaw
- Compatible with Brand Ridgid
Product Information
- Brand Ridgid
- MFR # 40400
- Zoro # G7821152
- UPC # 095691404008
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 6 in |
Details
Item | Upper Jaw |
Impact Rated | No |
For Use With Mfr. Model Number | 40085 |
Fits Brand | Ridgid |
Product Type | Upper Jaw |
Compatible with Brand | Ridgid |
Compatible with Manufacturer Model Number | 40085 |
Compatible Product Type | Bench Yolk Vise |
Compatible Manufacturer Part Number | 40085 |
Compatible with Manufacturer Part Number | 40085 |
Compatible with Manufacturer Model Number [NEW] | 40085 |
Compatible Manufacturer Model Number | 40085 |
For Use with Mfr. Model Number | 40085 |
Description
Upper Jaw, Product Type Upper Jaw, Compatible Product Type Bench Yolk Vise, Tool Length 6 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 40085
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6204)
- CRAFTSMAN Sockets, 3/8" Drive 7/8" 6 Point SAE Sha (CMMT43339)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 1.00"L (3008CW)
- GREENLEE Glow Rod, 5 ft to 15 ft, Fiberglass (540-15)
- RIDGID Front Cover (34662)
- RIDGID Pipe Cutter, For Mfr. No B-500, Ridgid (48873)
- RIDGID Switch Assembly, for Model 1224 (20113)
- RIDGID Switch (21462)
- RIDGID Cord, 115V, with Plug (89155)
- RIDGID Switch, 1215 (58597)
- RIDGID Bushing, Spindle (58252)
- Ridgid Pipe & Tubing Tool Parts