Shop All Pipe Inspection & Location
Ridgid
Underground Inspection Camera System
Mfr # 63813
Zoro # G407045922
product price: $12,238.99
/ea
Free Shipping & Returns
$12,238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 14 in
- Overall Length 25 in
- Includes CS6x VERSA Digital Recording Monitor
- Cable Type Push Cable
- Overall Height 17 in
Product Information
- Brand Ridgid
- MFR # 63813
- Zoro # G407045922
- UPC # 095691638137
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Overall Width | 14 in |
Overall Length | 25 in |
Overall Height | 17 in |
Camera Water Resistance Depth | 328 ft |
Cable Diameter | 0.36 in |
Display Size | 5 3/4 in |
Cable/Push Rod Length | 131 ft |
Details
Item | Underground Inspection Camera System |
Includes | CS6x VERSA Digital Recording Monitor |
Cable Type | Push Cable |
Features | High Dynamic Range (HDR) Image Sensor Offers Bright, Clear In-Pipe Imaging in Difficult Lighting Conditions, Powerful Flexmitter(R) Sonde has Long Range and Preserves the Camera's Ability to Make Turns, Quick-Release Docking System for Fast, Efficient Job Setup with the Seesnake(R) CS6x Versa Monitor, Sturdy Metal Frame Provides a Solid Base that Makes It Easy to Push and Retrieve the Cable |
Camera Type | Self-Leveling |
Resolution | 640 × 480 |
Minimum Pipe Capacity | 1 1/2 in |
Minimum Operating Temperature | 14 Degrees F |
Tilt Sensing | Included |
Tool Series | SeeSnake(R) |
Maximum Pipe Capacity | 8 in |
Maximum Operating Temperature | 122 Degrees F |
Display Interface | Keypad |
Product Type | Camera Reel and Monitor Systems |
Compatible Manufacturer Model Number | M40 |
Data Transmission | Bluetooth, SD Card, Thumb Drive, Wifi |
Display Type | Color LCD |
Description
Underground Inspection Camera System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 131 ft, Camera Type Self-Leveling, Display Size 5 3/4 in, Display Type Color LCD, Display Interface Keypad, Data Transmission Bluetooth, SD Card, Thumb Drive, Wifi, Tool Series SeeSnake(R), Resolution 640 � 480, Compatible Manufacturer Model Number M40, Cable Diameter 0.36 in, Cable Type Push Cable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Valve, 75 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-75)
- EVERFLOW Slip Joint Coupling for Tubular Drain Applications, 22GA Chrome Plated Brass 1-1/2"x3" (11815)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 1 1/2 in Pipe Size (837-251)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHFS2816)
- RIDGID Digital Recording Monitor, Size 12-7/64" (CS12X)
- RIDGID Underground Inspection Camera System (63668)
- RIDGID Pipe Inspection Camera Reel, 24" L, 24" W (Mini)
- RIDGID NaviTrack Scout Sonde/Line Locator 6V 300mA (19238)
- RIDGID Underground Inspection Camera System (63673)
- RIDGID 512 hz Remote Transmitter AAA (16728)
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- Ridgid Pipe Inspection & Location