Shop All Pipe Inspection & Location
Ridgid
Underground Inspection Camera System
Mfr # 63673
Zoro # G707045912
Free Shipping & Returns
$8,693.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 14 in
- Overall Length 25 in
- Cable Type Push Cable
- Camera Type Self-Leveling
- Features High Dynamic Range (HDR) Image Sensor Offers Bright, Clear In-Pipe Imaging in Difficult Lighting Conditions, Powerful Flexmitter(R) Sonde has Long Range and Preserves the Camera's Ability to Make Turns, Quick-Release Docking System for Fast, Efficient Job Setup with the Seesnake(R) CS6x Versa Monitor, Sturdy Metal Frame Provides a Solid Base that Makes It Easy to Push and Retrieve the Cable
Product Information
- Brand Ridgid
- MFR # 63673
- Zoro # G707045912
- UPC # 095691636737
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Overall Width | 14 in |
Overall Length | 25 in |
Overall Height | 17 in |
Camera Water Resistance Depth | 328 ft |
Cable/Push Rod Length | 131 ft |
Cable Diameter | 0.36 in |
Details
Item | Underground Inspection Camera System |
Cable Type | Push Cable |
Camera Type | Self-Leveling |
Features | High Dynamic Range (HDR) Image Sensor Offers Bright, Clear In-Pipe Imaging in Difficult Lighting Conditions, Powerful Flexmitter(R) Sonde has Long Range and Preserves the Camera's Ability to Make Turns, Quick-Release Docking System for Fast, Efficient Job Setup with the Seesnake(R) CS6x Versa Monitor, Sturdy Metal Frame Provides a Solid Base that Makes It Easy to Push and Retrieve the Cable |
Data Transmission | Bluetooth, SD Card, Thumb Drive, Wifi |
Compatible Manufacturer Model Number | M40 |
Resolution | 640 × 480 |
Minimum Pipe Capacity | 1 1/2 in |
Product Type | Camera Reel and Monitor Systems |
Maximum Operating Temperature | 122 Degrees F |
Compatible Product Type | Self-Leveling Camera |
Minimum Operating Temperature | 14 Degrees F |
Maximum Pipe Capacity | 8 in |
Tilt Sensing | Included |
Tool Series | SeeSnake(R) |
Description
Underground Inspection Camera System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 131 ft, Camera Type Self-Leveling, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Bluetooth, SD Card, Thumb Drive, Wifi, Tool Series SeeSnake(R), Resolution 640 � 480, Compatible Manufacturer Model Number M40, Cable Diameter 0.36 in, Cable Type Push Cable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Trip Lever, Toilet, Left Hand (738254-0020A)
- PLAST-O-MATIC Relief Valve, 1-1/2 In, 5 to 100 psi, PP (RVT150V-PP)
- KOHLER Trip Lever Kit (GP1142713-CP)
- LEGRIS 8mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 08 17)
- RIDGID SET, INTERCONNECT SEESNAKE (33148)
- RIDGID Pipe Inspection Camera Reel, 30" L, 32" W (63603)
- RIDGID NaviTrack Scout Sonde/Line Locator 6V 300mA (19238)
- RIDGID Underground Inspection Camera System (40818)
- RIDGID Pipe Inspection Monitor, SeeSnake CS65XR (CS65XR)
- RIDGID Window, Ca-350 Display (57198)
- WOHLER Pipe Inspection Camera, Waterprof (6920)
- Ridgid Pipe Inspection & Location