Shop All Pipe & Tubing Cutters
Ridgid
Tubing Cutter, CPVC, PEX, PE, PB
Mfr # PC-1375 ML
Zoro # G0799057
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 1-3/8 in
- Cuts CPVC, PB, PE, PEX, Plastic
- Body Material Aluminum
- Includes Measuring Scale On Handle
- Handle Material Aluminum
Product Information
- Brand Ridgid
- MFR # PC-1375 ML
- Zoro # G0799057
- UPC # 095691234933
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 8 1/2 in |
Overall Length (In.) | 8-1/2 |
Tool Length | 8 1/2 in |
Tool Height | 1 1/2 in |
Tool Width | 7 in |
Details
Cutting Capacity | 1/8 in to 1-3/8 in |
Cuts | CPVC, PB, PE, PEX, Plastic |
Body Material | Aluminum |
Includes | Measuring Scale On Handle |
Handle Material | Aluminum |
Cutting Action | Standard Shear |
Handle Design | Spring Loaded |
Blade Material | Stainless Steel |
Replacement Wheel | Mfr. No. 25588 |
Item | Tubing Cutter |
Features | Durable, Easy Cut, Heavy Duty Use, Spring-Loaded |
Product Type | Single Stroke Cutter |
Maximum Cutting Capacity | 1 7/16 in |
Minimum Cutting Capacity | 3/16 in |
Tool Weight | 0.75 lb |
Replacement Blade | Mfr. No. 25588 |
Material Application | CPVC, PEX, Polyethylene, Polypropylene, PVC |
Description
Tubing Cutter, Product Type Single Stroke Cutter, Material Application CPVC, PEX, Polyethylene, Polypropylene, PVC, Cutting Action Standard Shear, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 7/16 in, Tool Length 8 1/2 in, Tool Height 1 1/2 in, Tool Width 7 in, Body Material Aluminum, Blade Material Stainless Steel, Features Durable, Easy Cut, Heavy Duty Use, Spring-Loaded, Handle Design Spring Loaded, Handle Material Aluminum, Includes Measuring Scale On Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1WJN3)
- LEGEND VALVE 3" X 2-1/2" SS316 RED COUPLING (416-401)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., FNPT (105 3)
- ANDERSON METALS Coupling Brass Ipt 1/2 X 3/8 (738119-0806)
- RIDGID Ridgid® Model No. 101 Close Quarters Tubing Cutter, 1/4" - 1-1/8" Capacity (40617)
- RIDGID RIDGID 29963 Model 35S Stainless Steel Tubing Cutters, 14 138 Capacity (29963)
- RIDGID RIDGID® Model No. Rc-2375 Ratchet Action Plastic Pipe & Tubing Cutter, 1/2" - 2-3/8" Capacity (30088)
- RIDGID Hinged Pipe Cutter, Model 424-S (424-S)
- RIDGID Tube Cutter Wheels, RIDGID 74720 (74720)
- RIDGID Quick Acting Tubing Cutter, Copper (156)
- BLAZING Blackzing SwitchBlackde PRO Pipe Cutter (SB5000)
- Ridgid Plumbing Tools