Shop All Pipe & Tubing Cutters
Ridgid
Tubing Cutter, Copper, Brass, Aluminum
Mfr # 15
Zoro # G0609761
product price: $33.04
/ea
$33.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 3/16 in to 1-1/8 in
- Cuts Aluminum, Brass, Copper, Steel
- Body Material Zinc
- Includes Spare Wheel
- Cutting Action Standard Wheel Cutter
Product Information
- Brand Ridgid
- MFR # 15
- Zoro # G0609761
- UPC # 095691329202
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 6 1/2 in |
Overall Length (In.) | 6-1/2 |
Tool Height | 2 in |
Tool Width | 4 in |
Tool Length | 6 1/2 in |
Details
Cutting Capacity | 3/16 in to 1-1/8 in |
Cuts | Aluminum, Brass, Copper, Steel |
Body Material | Zinc |
Includes | Spare Wheel |
Cutting Action | Standard Wheel Cutter |
Handle Design | Knob |
Blade Material | Steel |
Replacement Wheel | Mfr. No. E-1240/33165, Mfr. No. F-158/33160 |
Item | Tubing Cutter |
Features | Clean, Square Cuts, Ergonomic Design |
Product Type | Tubing Cutter |
Includes Reaming Tool | Yes |
Maximum Cutting Capacity | 1 3/16 in |
Material Application | Aluminum, Brass, Copper |
Tool Weight | 0.5 lb |
Replacement Blade | Mfr. No. F-158 |
Minimum Cutting Capacity | 1/4 in |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 3/16 in, Tool Length 6 1/2 in, Tool Height 2 in, Tool Width 4 in, Body Material Zinc, Includes Reaming Tool Yes, Blade Material Steel, Features Clean, Square Cuts, Ergonomic Design, Handle Design Knob, Includes Spare Wheel, Replacement Blade Mfr. No. F-158, Tool Weight 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" FNPT Galvanized Coupling (0311081400)
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 1/4 in, 50 Ft (AN800017)
- K&S PRECISION METALS Hard Straight Copper Tube 1/8" X 6' X .014 (8120-6)
- ASCO 8210G002 120/60 110/50 Vac (8210G002)
- RIDGID Ridgid 32820 Model 2-A Heavy-Duty Pipe Cutter with 1/8" - 2" Pipe Capacity (32820)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (118)
- RIDGID RIDGID® 4-Blade Cutter, 1-3/8" For Model K-39/K-39AF, K-380, K-3800 Drum Machines (63050)
- RIDGID Pipe Cutter, Steel, 25-1/2" L (3-S)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (10)
- RIDGID Tubing Cutter, 3/16 in to 1-3/16 in OD Cutting Capacity, Enclosed Feed Standard Wheel Cutter (150)
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70020)
- Ridgid Pipe & Tubing Cutters