Shop All Pipe & Tubing Cutters
Ridgid
Tubing Cutter, Aluminum, Brass, Copper
Mfr # 104
Zoro # G2674375
original price:
$23.09
13% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Capacity 3/16 in to 15/16 in
- Cuts Aluminum, Brass, Copper, Plastic
- Body Material Zinc
- Cutting Action Standard Wheel Cutter
- Overall Length 2 9/16 in
Product Information
- Brand Ridgid
- MFR # 104
- Zoro # G2674375
- UPC # 095691329851
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 2 9/16 in |
Overall Length (In.) | 2-9/16 |
Tool Length | 2 1/2 in |
Tool Height | 1 in |
Tool Width | 3 1/2 in |
Details
Cutting Capacity | 3/16 in to 15/16 in |
Cuts | Aluminum, Brass, Copper, Plastic |
Body Material | Zinc |
Cutting Action | Standard Wheel Cutter |
Handle Design | Knob |
Blade Material | Steel |
Item | Tubing Cutter |
Features | Large Knurled Feed Screw Knob, Rollers Include Grooves, Strong, Lightweight Slide and Wheel Housing |
Replacement Wheel | Mfr. No. E-3469/33185 |
Product Type | Close Quarters Tubing Cutter |
Tool Weight | 0.33 lb |
Replacement Blade | Mfr. No. E-3469 |
Material Application | Aluminum, Copper |
Maximum Cutting Capacity | 1 in |
Minimum Cutting Capacity | 1/4 in |
Description
Tubing Cutter, Product Type Close Quarters Tubing Cutter, Material Application Aluminum, Copper, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 in, Tool Length 2 1/2 in, Tool Height 1 in, Tool Width 3 1/2 in, Body Material Zinc, Blade Material Steel, Features Large Knurled Feed Screw Knob, Rollers Include Grooves, Strong, Lightweight Slide and Wheel Housing, Handle Design Knob, Replacement Blade Mfr. No. E-3469, Tool Weight 0.33 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Tee, Carbon Steel, 2240 psi (050-030-000)
- ZORO SELECT 1-1/2" FNPT 304/304L SS Threaded Outlet (300810350212)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-TBL-0100)
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (37862)
- RIDGID Ridgid®32910 Model No. 10 Tubing & Conduit Cutters, 1/8"-1" Capacity (32910)
- RIDGID RIDGID® Tool Set For K-380/3800 Drum Machines, 3/8": Auger Bulb, Spade Cutter, Pin Key (12128)
- RIDGID 15 Tubing and Conduit Cutter (RI388855)
- RIDGID Soil Pipe Cutter 1-1/2" - 6" Capacity (226)
- RIDGID Quick Acting Tubing Cutter, 9 In. L (151 CSST)
- RIDGID Four Wheel Pipe Cutter, Stainless Steel (44-S)
- RIDGID Tubing/Conduit Cutter, 1/8 to 1 in. Cap. (32915)
- Ridgid Pipe & Tubing Cutters