Shop All Pipe & Tubing Tool Parts
Ridgid
Tubing Cutter
Mfr # 15
Zoro # G8261355
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 32925
- Impact Rated No
- Fits Brand Ridgid
- Includes Wheel
- Features Convenient Fold Away Reamer, Knob Cuts Tubing More Quickly And Easily With A Larger, More Ergonomic Designs
Product Information
- Brand Ridgid
- MFR # 15
- Zoro # G8261355
- UPC # 095691329257
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 8 1/2 in |
Details
Item | Tubing Cutter |
For Use With Mfr. Model Number | 32925 |
Impact Rated | No |
Fits Brand | Ridgid |
Includes | Wheel |
Features | Convenient Fold Away Reamer, Knob Cuts Tubing More Quickly And Easily With A Larger, More Ergonomic Designs |
Weight | 0.5 lb |
Compatible with Brand | Ridgid |
Accessory Type | Cutter |
Product Type | Tubing Cutter |
Cutting Action | Standard Wheel Cutter |
Tool Weight | 0.5 lb |
Body Material | Steel |
Material Application | Stainless Steel, Steel |
Maximum Cutting Capacity | 1 1/8 in |
Handle Design | Knob |
Minimum Cutting Capacity | 3/16 in |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Stainless Steel, Steel, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 1/8 in, Tool Length 8 1/2 in, Body Material Steel, Features Convenient Fold Away Reamer, Knob Cuts Tubing More Quickly And Easily With A Larger, More Ergonomic Designs, Handle Design Knob, Includes Wheel, Tool Weight 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 14 pcs (610)
- MILESCRAFT DrillMate Portable Drill Press (1318)
- M.K. MORSE Spade Bit, Series: WSB, 1-1/8 in dia, 6 in OAL, 1/4 in Shank (WSB1125)
- LISLE STRAP FILTER WRENCH HD (LI60200)
- RIDGID Cutter Wheel (33135)
- RIDGID Fitting Brush, 1 In, PK3 (93727)
- RIDGID Threading Seal, PK2 (46720)
- RIDGID Pawl, Holding 368/378 (35500)
- RIDGID Female Coupling, 5/8 In (A-6583)
- RIDGID Armature 115V, with Bearing (44055)
- ZORO SELECT Bracket 2 (TT11C547B2G)
- Ridgid Power Tool Parts