Shop All Tube Benders
Ridgid
Tubing Bender, 3/8 In OD, 13 In L
Mfr # 406
Zoro # G2769602
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Lever
- Outside Dia. Tubing (In.) 3/8 in
- Centerline Bend Radius 15/16 in
- Overall Length (In.) 13 in
- Bend Angle (Deg.) 90 to 180
Product Information
- Brand Ridgid
- MFR # 406
- Zoro # G2769602
- UPC # 095691360977
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3/8 in |
Centerline Bend Radius | 15/16 in |
Overall Length (In.) | 13 in |
Tubing Outside Diameter | 3/8 in |
Overall Length | 13 in |
Centerline Bend Radius1 | 15/16 in for Copper, Steel, and Stainless Steel |
Details
Item | Tube Bender |
Type | Lever |
Bend Angle (Deg.) | 90 to 180 |
Handle Type | Cushion Grip and Built-in Vise Mount |
Features | Designed for Bending Annealed Copper, Steel and Stainless with a Wall Thickness Less Than or Equal to 0.06 in (1.5 MM) to a Maximum of 180 Degrees , Inch and Metric Sizes, Offset Cushion Grip Handles for Comfort When Forming 180 Degrees Bends. A 90 Degrees Start Angle and Unique Oil-Absorbing Shoe Minimize Bending Effort While Forming Accurate Bends |
Application | Tube Bending |
Compatible Tubing Material | Annealed Copper, Stainless Steel, Steel |
Bend Angle - Maximum | 180 Degrees |
Bend Angle - Minimum | 90 Degrees |
Bend Mechanism Style | Lever |
Bend Type Markings | Calibrated Angle Markings from 0 to 180 Degrees |
Description
Tube Bender, Bend Mechanism Style Lever, Bend Type Markings Calibrated Angle Markings from 0 to 180 Degrees, Tubing Outside Diameter 3/8 in, Compatible Tubing Material Annealed Copper, Stainless Steel, Steel, Bend Angle - Minimum 90 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 15/16 in for Copper, Steel, and Stainless Steel, Application Tube Bending
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE LF Brass Cap and Chain Valve, NPT, 1/2" (T-100HFG)
- ZORO SELECT Fuel Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1172)
- PARKER 1/2" Compression Bulkhead Union (P8BU8)
- KOHLER Escutcheon Kit, Sc (71839-CP)
- RIDGID Tube Bender, Geared Ratchet, 7/8 In Tube (378)
- RIDGID RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius (36097)
- RIDGID RIDGID® Model No. 408 400 Series Instrument Bender, 1/2" Tube Size, 1-1/2" Bend Radius (36132)
- RIDGID Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius (36102*****##*)
- RIDGID Tube Bender, 1-1/2 In. Bend Radius (408)
- RIDGID Tube Bender (406M)
- MASTERCOOL TUBE BENDER SPRING SET 1/4-1/2" (ME70076)
- Ridgid Plumbing Tools