Shop All Tube Benders
Ridgid
Tubing Bender, 1/4, 5/16, 3/8 In OD
Mfr # 456
Zoro # G2012954
$52.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Lever, Triple Grooved
- Outside Dia. Tubing (In.) 1/4 in, 5/16 in, 3/8 in
- Overall Length (In.) 8 1/2 in
- Bend Angle (Deg.) 90
- Application HVAC, Plumbing, Tube Bending
Product Information
- Brand Ridgid
- MFR # 456
- Zoro # G2012954
- UPC # 095691448521
- Country of Origin United States
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/4 in, 5/16 in, 3/8 in |
Overall Length (In.) | 8 1/2 in |
Tubing Outside Diameter | 1/4 in, 5/16 in, 3/8 in |
Overall Length | 8 1/2 in |
Centerline Bend Radius1 | 0.95 in, 0.98 in, 1.01 in |
Details
Item | Tube Bender |
Type | Lever, Triple Grooved |
Bend Angle (Deg.) | 90 |
Application | HVAC, Plumbing, Tube Bending |
Features | A 90 Degrees Start Angle Minimizes Effort Required to Form a Bend. Handy Reference Marks Indicate the Angle for Quick Bends Through 90 Degrees , Designed to Easily Bend Three Different Sizes of Soft Copper Tubing with the Same Tool. Ideal for Plumbing and HVAC Applications |
Compatible Tubing Material | Copper |
Bend Angle - Maximum | 180 Degrees |
Bend Type Markings | Calibrated Angle Markings from 0 to 90 Degrees |
Bend Mechanism Style | Lever |
Bend Angle - Minimum | 90 Degrees |
Description
Tube Bender, Bend Mechanism Style Lever, Bend Type Markings Calibrated Angle Markings from 0 to 90 Degrees, Tubing Outside Diameter 1/4 in, 5/16 in, 3/8 in, Compatible Tubing Material Copper, Bend Angle - Minimum 90 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 0.95 in, 0.98 in, 1.01 in, Application HVAC, Plumbing, Tube Bending
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Penal-Matic(R) Cartridge Assembly (2302-020-001)
- SYMMONS Safetymix 7.5 in. Diameter x 3.25 in. L Escutcheon (SC-144)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK4273)
- ZORO SELECT Contractor Bag, 1/2"W, 1 1/2"ID, PK25 (674857B)
- RIDGID Tube Bender, Geared Ratchet, 3/4 In Tube (368)
- RIDGID RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius (36097)
- RIDGID Tubing Bender, 3/8 In OD, 13 In L (406)
- RIDGID RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius (36102)
- RIDGID RIDGID® Model No. 610M 600 Series Instrument Tubing Bender, 10mm Capacity, 24mm Bend Radius (38058)
- RIDGID Tube Bender, 1-1/2 In. Bend Radius (408)
- WESTWARD Tubing Bender, 3/8 In (3CYU8)
- Ridgid Tube Benders