Shop All Tube Benders
Ridgid
Tube Bender, Lever, 3/8 In OD, 15/16 Bend
Mfr # 606
Zoro # G4059587
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Lever
- Outside Dia. Tubing (In.) 3/8 in
- Centerline Bend Radius 15/16 in
- Overall Length (In.) 16 1/8 in
- Bend Angle (Deg.) 0 to 180
Product Information
- Brand Ridgid
- MFR # 606
- Zoro # G4059587
- UPC # 095691380432
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3/8 in |
Centerline Bend Radius | 15/16 in |
Overall Length (In.) | 16 1/8 in |
Tubing Outside Diameter | 3/8 in |
Centerline Bend Radius1 | 15/16 in for Copper, Steel, and Stainless Steel |
Overall Length | 16 1/8 in |
Details
Item | Tube Bender |
Type | Lever |
Bend Angle (Deg.) | 0 to 180 |
Markings | 0, 45, L, R Alignment On Carriage, 90-180, 0-90, Lock, Unlock On Carriage Handle, 0-180 Deg Angle Marking On Form |
Calibration Increments (Deg.) | 15 Degrees |
Features | Clamp Block for Vise Bending, In-Plane Bends, Long Handles and Rollers |
Construction | Carbon Steel |
Application | For Stainless Steel, Titanium, and Other Types of Hard Tubing |
Handle Type | Cushioned Grip |
Bend Angle - Minimum | 0 Degrees |
Material | Carbon Steel |
Bend Mechanism Style | Lever |
Bend Angle - Maximum | 180 Degrees |
Bend Type Markings | 0-180 Deg Angle Marking on Form, 0, 45, L, R Alignment on Carriage, 90-180, 0-90, Lock, Unlock on Carriage Handle |
Compatible Tubing Material | Stainless Steel, Steel, Titanium |
Calibration Increments | 15 Degrees |
Description
Tube Bender, Bend Mechanism Style Lever, Bend Type Markings 0-180 Deg Angle Marking on Form, 0, 45, L, R Alignment on Carriage, 90-180, 0-90, Lock, Unlock on Carriage Handle, Tubing Outside Diameter 3/8 in, Compatible Tubing Material Stainless Steel, Steel, Titanium, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 15/16 in for Copper, Steel, and Stainless Steel, Application For Stainless Steel, Titanium, and Other Types of Hard Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Overload, Relay and Cover Kit, for Elkay & Halsey Taylor (98535C)
- ACORN CONTROLS Shower Valve, Brass, Noryl (2590-076-001)
- ELKAY Fixed Pin Spanner Wrench, 5-3/8"L (36158000)
- WATTS Frostproof Wall Hydrant, 8 In. (HY 420 8)
- RIDGID RIDGID® Model No. 610M 600 Series Instrument Tubing Bender, 10mm Capacity, 24mm Bend Radius (38058)
- RIDGID RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius (36097)
- RIDGID RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius (38033)
- RIDGID Tube Bender, 1-1/2 In. Bend Radius (408)
- RIDGID Tube Bender, Lever, 1/4 In OD, 5/8 In Bend (604)
- RIDGID Tube Bender, Geared Ratchet, 3/4 In Tube (368)
- WOODWARD FAB Round Tube Die, 1-1/8 in. dia., 3 in. CLR (WFBDT-118-3)
- Ridgid Plumbing Tools