Shop All Tube Benders
Ridgid
Tube Bender, Lever, 1/4 In OD, 5/8 In Bend
Mfr # 604
Zoro # G4200463
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lever
- Outside Dia. Tubing (In.) 1/4 in
- Centerline Bend Radius 5/8 in
- Overall Length (In.) 16 1/8 in
- Bend Angle (Deg.) 0 to 180
Product Information
- Brand Ridgid
- MFR # 604
- Zoro # G4200463
- UPC # 095691380333
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/4 in |
Centerline Bend Radius | 5/8 in |
Overall Length (In.) | 16 1/8 in |
Overall Length | 16 1/8 in |
Tubing Outside Diameter | 1/4 in |
Centerline Bend Radius1 | 5/8 in for Copper, Steel, and Stainless Steel |
Details
Item | Tube Bender |
Type | Lever |
Bend Angle (Deg.) | 0 to 180 |
Markings | 0, 45, L, R Alignment On Carriage, 90-180, 0-90, Lock, Unlock On Carriage Handle, 0-180 Deg Angle Marking On Form |
Features | Clamp Block for Vise Bending, In-Plane Bends, Long Handles and Rollers |
Application | For Stainless Steel, Titanium, and Other Types of Hard Tubing |
Handle Type | Cushioned Grip |
Calibration Increments (Deg.) | 15 Degrees |
Construction | Carbon Steel |
Material | Carbon Steel |
Bend Angle - Minimum | 0 Degrees |
Compatible Tubing Material | Stainless Steel, Steel, Titanium |
Bend Angle - Maximum | 180 Degrees |
Calibration Increments | 15 Degrees |
Bend Mechanism Style | Lever |
Bend Type Markings | 0-180 Deg Angle Marking on Form, 0, 45, L, R Alignment on Carriage, 90-180, 0-90, Lock, Unlock on Carriage Handle |
Description
Tube Bender, Bend Mechanism Style Lever, Bend Type Markings 0-180 Deg Angle Marking on Form, 0, 45, L, R Alignment on Carriage, 90-180, 0-90, Lock, Unlock on Carriage Handle, Tubing Outside Diameter 1/4 in, Compatible Tubing Material Stainless Steel, Steel, Titanium, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 5/8 in for Copper, Steel, and Stainless Steel, Application For Stainless Steel, Titanium, and Other Types of Hard Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW SWT Swing Check Valve, Cast Brass 1/2" (210C012-NL)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- ZORO SELECT 3/4" FNPT 304/304L SS Coupling (1500300712)
- LASCO FITTINGS Adapter, 1 1/4 x 1 1/4 in, Schedule 40 (436012BC)
- RIDGID RIDGID® Model No. 610M 600 Series Instrument Tubing Bender, 10mm Capacity, 24mm Bend Radius (38058)
- RIDGID Tube Bender, Lever, 3/8 In OD, 15/16 Bend (606)
- RIDGID Tube Bender, Geared Ratchet, 3/4 In Tube (368)
- RIDGID Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius (36102*****##*)
- RIDGID RIDGID Model No. 606 Instrument Tubing Bender, 3/8" Capacity, 15/16" Bend Radius (38043)
- RIDGID Tube Bender (406M)
- K&S PRECISION METALS TUBING BENDR3/16""MAX 5PC (321)
- Ridgid Plumbing Tools