Shop All Tube Benders
Ridgid
Tube Bender, Lever, 1/2 In OD, 1-1/2 Bend
Mfr # 608
Zoro # G4052797
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Lever
- Outside Dia. Tubing (In.) 1/2 in
- Centerline Bend Radius 1 1/2 in
- Overall Length (In.) 16 1/8 in
- Bend Angle (Deg.) 0 to 180
Product Information
- Brand Ridgid
- MFR # 608
- Zoro # G4052797
- UPC # 095691380487
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/2 in |
Centerline Bend Radius | 1 1/2 in |
Overall Length (In.) | 16 1/8 in |
Centerline Bend Radius1 | 1 1/2 in for Copper, Steel, and Stainless Steel |
Tubing Outside Diameter | 1/2 in |
Overall Length | 16 1/8 in |
Details
Item | Tube Bender |
Type | Lever |
Bend Angle (Deg.) | 0 to 180 |
Features | Clamp Block for Vise Bending, In-Plane Bends, Long Handles and Rollers |
Application | For Stainless Steel, Titanium, and Other Types of Hard Tubing |
Calibration Increments (Deg.) | 15 Degrees |
Construction | Carbon Steel |
Markings | 0, 45, L, R Alignment On Carriage, 90-180, 0-90, Lock, Unlock On Carriage Handle, 0-180 Deg Angle Marking On Form |
Handle Type | Cushioned Grip |
Bend Type Markings | 0-180 Deg Angle Marking on Form, 0, 45, L, R Alignment on Carriage, 90-180, 0-90, Lock, Unlock on Carriage Handle |
Compatible Tubing Material | Stainless Steel, Steel, Titanium |
Bend Angle - Minimum | 0 Degrees |
Bend Mechanism Style | Lever |
Bend Angle - Maximum | 180 Degrees |
Calibration Increments | 15 Degrees |
Material | Carbon Steel |
Description
Tube Bender, Bend Mechanism Style Lever, Bend Type Markings 0-180 Deg Angle Marking on Form, 0, 45, L, R Alignment on Carriage, 90-180, 0-90, Lock, Unlock on Carriage Handle, Tubing Outside Diameter 1/2 in, Compatible Tubing Material Stainless Steel, Steel, Titanium, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 1 1/2 in for Copper, Steel, and Stainless Steel, Application For Stainless Steel, Titanium, and Other Types of Hard Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 24V-Dc 116Psi Pneumatic Solenoid Valve (P2S-EW362ES5)
- VICTORIAN 4" Mount, 2 Hole KB495AL 4" Centerset High-Arch Bar Fauce (KB495AL)
- STIEBEL ELTRON Stiebel Eltron SHC 4 4 Gallon Mini-Tank Water Heater (192346)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1-1/2 in Pipe Size (1413-015)
- RIDGID RIDGID® Model No. 408 400 Series Instrument Bender, 1/2" Tube Size, 1-1/2" Bend Radius (36132)
- RIDGID RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius (38033)
- RIDGID RIDGID® Model No. 610M 600 Series Instrument Tubing Bender, 10mm Capacity, 24mm Bend Radius (38058)
- RIDGID Tube Bender, Lever, 3/8 In OD, 15/16 Bend (606)
- RIDGID RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius (36102)
- RIDGID Pkg 6: D1379 1/2 Spring Bender, Pk6 (35265)
- WESTWARD Tubing Bender, 3/8 In (3CYU8)
- Ridgid Plumbing Tools