Shop All Tube Benders
Ridgid
Tube Bender, Geared Ratchet, 3/4 In Tube
Mfr # 368
Zoro # G1850362
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Geared Ratchet
- Outside Dia. Tubing (In.) 3/4 in
- Centerline Bend Radius 3 3/4 in
- Overall Length (In.) 28 in
- Bend Angle (Deg.) 0 to 180
Product Information
- Brand Ridgid
- MFR # 368
- Zoro # G1850362
- UPC # 095691351753
- Country of Origin United States
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3/4 in |
Centerline Bend Radius | 3 3/4 in |
Overall Length (In.) | 28 in |
Centerline Bend Radius1 | 3 3/4 in for Copper Steel, 3 3/4 in for Stainless Steel |
Tubing Outside Diameter | 3/4 in |
Overall Length | 28 in |
Details
Item | Tube Bender |
Type | Geared Ratchet |
Bend Angle (Deg.) | 0 to 180 |
Calibration Increments (Deg.) | 15 Degrees |
Features | Benders Produce Uniform Bends upto 180 Degrees with no Need to Anneal Tubing or use Special Temper Grade Tubing, High-Geared Mechanical Ratios Bend Heavy-Wall Steel Tube (Up to 1/8 in Wall Thickness), Stainless Steel Tube (Up to 3/32 in Wall Thickness) and Hard Copper Water Tube (Types K and L), Inch and Metric Sizes, Reduce Bending Effort to a Minimum |
Markings | Calibrated Angle Markings From 0 to 180 Degrees |
Handle Type | Non Cushioned |
Application | Tube Bending |
Construction | Cast Aluminum |
Calibration Increments | 15 Degrees |
Bend Mechanism Style | Ratchet-Driven |
Compatible Tubing Material | Hard Copper, Heavy-Wall Steel, Stainless Steel |
Material | Cast Aluminum |
Power Source | Ratcheting |
Bend Angle - Minimum | 0 Degrees |
Bend Type Markings | Calibrated Angle Markings from 0 to 180 Degrees |
Bend Angle - Maximum | 180 Degrees |
Description
Tube Bender, Bend Mechanism Style Ratchet-Driven, Bend Type Markings Calibrated Angle Markings from 0 to 180 Degrees, Tubing Outside Diameter 3/4 in, Compatible Tubing Material Hard Copper, Heavy-Wall Steel, Stainless Steel, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 3 3/4 in for Copper Steel, 3 3/4 in for Stainless Steel, Application Tube Bending, Calibration Increments 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 5 Ft. L (ZUSA-HT-1627)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3061)
- ZORO SELECT 1", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-100)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 50 Micron, 4-1/2" O.D., 20 in H (255496-75)
- RIDGID RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius (36102)
- RIDGID Tube Bender, Lever, 1/2 In OD, 1-1/2 Bend (608)
- RIDGID RIDGID Model No. 606 Instrument Tubing Bender, 3/8" Capacity, 15/16" Bend Radius (38043)
- RIDGID Tube Bender, Geared Ratchet, 5/8 In Tube (358)
- RIDGID Tube Bender, Lever, 3/8 In OD, 15/16 Bend (606)
- RIDGID Tubing Bender, 1/4, 5/16, 3/8 In OD (456)
- RIDGID Tubing Bender, 1/4 In OD, 9 In L (404)
- Ridgid Tube Benders