Shop All Tube Benders
Ridgid
Tube Bender, 1-1/2 In. Bend Radius
Mfr # 408
Zoro # G1917072
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lever
- Outside Dia. Tubing (In.) 1/2 in
- Centerline Bend Radius 1 1/2 in
- Overall Length (In.) 17 in
- Bend Angle (Deg.) 90 to 180
Product Information
- Brand Ridgid
- MFR # 408
- Zoro # G1917072
- UPC # 095691361325
- Country of Origin China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/2 in |
Centerline Bend Radius | 1 1/2 in |
Overall Length (In.) | 17 in |
Overall Length | 17 in |
Tubing Outside Diameter | 1/2 in |
Centerline Bend Radius1 | 1 1/2 in for Copper, Steel, and Stainless Steel |
Details
Item | Tube Bender |
Type | Lever |
Bend Angle (Deg.) | 90 to 180 |
Application | Tube Bending |
Features | Designed for Bending Annealed Copper, Steel and Stainless with a Wall Thickness Less Than or Equal to 0.06 in (1.5 MM) to a Maximum of 180 Degrees , Inch and Metric Sizes, Offset Cushion Grip Handles for Comfort When Forming 180 Degrees Bends. A 90 Degrees Start Angle and Unique Oil-Absorbing Shoe Minimize Bending Effort While Forming Accurate Bends |
Handle Type | Cushion Grip and Built-in Vise Mount |
Bend Angle - Minimum | 90 Degrees |
Bend Type Markings | Calibrated Angle Markings from 0 to 180 Degrees |
Bend Mechanism Style | Lever |
Compatible Tubing Material | Annealed Copper, Stainless Steel, Steel |
Bend Angle - Maximum | 180 Degrees |
Description
Tube Bender, Bend Mechanism Style Lever, Bend Type Markings Calibrated Angle Markings from 0 to 180 Degrees, Tubing Outside Diameter 1/2 in, Compatible Tubing Material Annealed Copper, Stainless Steel, Steel, Bend Angle - Minimum 90 Degrees , Bend Angle - Maximum 180 Degrees , Centerline Bend Radius 1 1/2 in for Copper, Steel, and Stainless Steel, Application Tube Bending
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/4 in (216P-6-4)
- ZORO SELECT Tubing, EPDM, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3359)
- ZORO SELECT 1-1/2" x 5" Black Pipe Nipple Sch 40 (5P723)
- BASIKS Ball Valve, Electric Act, PVC, 2", AC95-265V (EBTB245PHB-200VS-PV)
- RIDGID RIDGID Model No. 606 Instrument Tubing Bender, 3/8" Capacity, 15/16" Bend Radius (38043)
- RIDGID Tubing Bender, 1/4 In OD, 9 In L (404)
- RIDGID Tube Bender, Tube Cap. 5/16" O.D. (410M)
- RIDGID Tube Bender, Tube Cap. 12mm O.D. (412M)
- RIDGID Tubing Bender, 3/8 In OD, 13 In L (406)
- RIDGID Tubing Bender, 1/4, 5/16, 3/8 In OD (456)
- YELLOW JACKET Deluxe Ratchet Hand Bender, Hydraulic (63325)
- Ridgid Plumbing Tools