Shop All Drain Cleaning Accessories
Ridgid
Toolbox Kit, Hardened Plastic
Mfr # 61723
Zoro # G7598815
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardened Plastic
- For Use With Drain Cleaning, Sectional Machines
- Includes Cutters
- Compatible Cleaner Series K-1500, K-1500G, K-1500SP, K-5208
- Compatible Cleaner Manufacturer Part Number K-1500, K-1500G, K-1500SP, K-5208
Product Information
- Brand Ridgid
- MFR # 61723
- Zoro # G7598815
- UPC # 095691617231
- Country of Origin United States
- Category Drain Cleaning Accessories
Details
Item | Toolbox Kit |
Material | Hardened Plastic |
For Use With | Drain Cleaning, Sectional Machines |
Includes | Cutters |
Compatible Cleaner Series | K-1500, K-1500G, K-1500SP, K-5208 |
Compatible Cleaner Manufacturer Part Number | K-1500, K-1500G, K-1500SP, K-5208 |
Product Type | Tool Box |
Description
Toolbox Kit, Product Type Tool Box, Compatible Cleaner Manufacturer Part Number K-1500, K-1500G, K-1500SP, K-5208, Compatible Cleaner Series K-1500, K-1500G, K-1500SP, K-5208, Material Hardened Plastic, For Use With Drain Cleaning, Sectional Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Full Polish (J54206)
- GS TOOLING 8" x 10" Precision Milling Machine Vise (327300)
- BOSCH Spline Drive Hammer Steel, Bull Point (HS1814)
- HHIP ER-40 13/16" Spring Collet (3900-5287)
- RIDGID Drain Cleaning Cable, 1/2 In. x 50 ft. (C-44)
- RIDGID Spade Cutter, 2-1/2 In. W, Steel (T-8)
- RIDGID P-Trap Cutter, 3 In. W, Steel (T-403)
- RIDGID Double Cutter, 3 In. W, Steel (T-413)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- MILWAUKEE TOOL 3 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3026)
- Ridgid Drain Cleaning Accessories