Shop All Wrench Parts
Ridgid
Strap, 24 In
Mfr # 32020
Zoro # G5385947
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Overall Length 24 in
- For Use With Mfr. Model Number 31350
- Impact Rated No
Product Information
- Brand Ridgid
- MFR # 32020
- Zoro # G5385947
- UPC # 095691320209
- Country of Origin United States
- Category Wrench Parts
Dimensions
Overall Length | 24 in |
Details
Item | Replacement Strap |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 31350 |
Impact Rated | No |
Description
Replacement Strap, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 6 STL Demon MTL Blade (DS0608CFA)
- BIG HORN Panel Toter (19609)
- PROTO 1 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (J5758)
- INGERSOLL-RAND Chisel Set, 9500, 5 pcs. (9500)
- RIDGID Knob, Shifter 1224 (27032)
- RIDGID Cutter Wheel, For 4CW53 (33125)
- RIDGID Chain Screw Pin (41115)
- RIDGID Pin, Pivot (24208)
- RIDGID Hook Jaw, For Ridgid Model# 31045 Wrench (31770)
- RIDGID Wear Plate (40955)
- RIDGID Cord Retainer (46730)
- Ridgid Wrench Parts