Shop All Drain Cleaning Accessories
Ridgid
Straight Auger, 1 In., Steel
Mfr # T-1
Zoro # G0880065
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1 in W
- For Use With K-1500B/23717 Drain Cleaning Machines, Mfr. No. K-1500A/23712
- Includes Female Coupling
- size 1" W
Product Information
- Brand Ridgid
- MFR # T-1
- Zoro # G0880065
- UPC # 095691628404
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 1 in W |
size | 1" W |
Connection Size | 1 1/4 in |
Head Width/Diameter | 1 in |
Minimum Drain Line Inside Diameter | 1 1/2 in |
Details
Item | Straight Auger |
Material | Steel |
For Use With | K-1500B/23717 Drain Cleaning Machines, Mfr. No. K-1500A/23712 |
Includes | Female Coupling |
Number of Pieces | 1 |
Product Type | Augers |
Compatible Cleaner Manufacturer Part Number | K-1500B/23717, K-1500A/23712 |
Compatible Cleaner Series | K-1500, K-1500G, K-1500SP |
Auger Types Included | Straight Auger |
Head Type | Straight Auger |
Coupling Type | Female |
Application | Sectional Machine Cables |
Description
Straight Auger, Head Type Straight Auger, Compatible Cleaner Series K-1500, K-1500G, K-1500SP, Connection Size 1 1/4 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 1 1/2 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number K-1500B/23717, K-1500A/23712, Application Sectional Machine Cables, Auger Types Included Straight Auger, Coupling Type Female, For Use With K-1500B/23717 Drain Cleaning Machines, Mfr. No. K-1500A/23712
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 4-Inch (D86932)
- WIDIA Hand Tap Set, 3 PC, HSS, M2-0.4, D3 Limit (14728)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 5/8x7-1/2x13in, 4Cutter (83701)
- WESTWARD Nut Driver, 14.0mm, Solid, Tee, 9-1/16 in. (30RZ26)
- RIDGID Drain Cleaning Attachment (66628)
- RIDGID Drain Cleaning Attachment (66643)
- RIDGID Drain Cleaning Cable, 3/8 In. x 35 ft. (C-6)
- RIDGID Shaft, Pinion 141 (39360)
- RIDGID Drain Cleaning Cable, 5/8 In. x 10 ft. (C-9)
- RIDGID Drain Cleaning Tool Set: 2 Augers, 2 Cutters, Steel (T-250)
- MILWAUKEE TOOL Anchor Adapter for MX FUEL to Accept Ridgid Cable (48-53-3003)
- Ridgid Drain Cleaning Equipment