Shop All Pipe & Tubing Tool Parts
Ridgid
Step Pin, PK5
Mfr # 45260
Zoro # G7486071
product price: $11.49
/pk 5, $2.30/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 15682, 41855, 66947, 67182, 93287, 96497
- Number of Pieces 3
- Product Type Step Pin
Product Information
- Brand Ridgid
- MFR # 45260
- Zoro # G7486071
- UPC # 095691452603
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Step Pin |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 15682, 41855, 66947, 67182, 93287, 96497 |
Number of Pieces | 3 |
Product Type | Step Pin |
Compatible Mfr. Model No. | 15682, 41855, 66947, 67182, 93287, 96497 |
For Use With | 300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, 535 Manual Pipe and Bolt Threading Machine |
Compatible Threader Series | 300 |
Compatible Threader Mfr. Model No. | 15682, 41855, 66947, 67182, 93287, 96497 |
Compatible Threader Manufacturer Part Number | 15682, 41855, 66947, 67182, 93287, 96497 |
Compatible Manufacturer Part Number | 15682, 41855, 66947, 67182, 93287, 96497 |
Description
Step Pin, Compatible Threader Grainger Part Number 1VXG8, 3FE64, 3RY43, 3Z987, Compatible Threader Manufacturer Part Number 15682, 41855, 66947, 67182, 93287, 96497, Compatible Threader Series 300, Product Type Step Pin, Fits Brand Ridgid, For Use With 300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, 535 Manual Pipe and Bolt Threading Machine, Impact Rated No, Number of Pieces 3, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 6.000 mm (886566)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22845)
- GROZ Roll Head Pry Bar, 16"x9/16", Chrome (33152)
- GEARWRENCH Bolt Biter Extrct St 8Pc (84782)
- RIDGID Gear, Asm 2Nd Interm K3800 (66792)
- RIDGID Pipe Cutter, For Mfr. No B-500, Ridgid (48873)
- RIDGID Threaded Stud (39976)
- RIDGID Jaw W/screw (32590)
- RIDGID Ball Transfer Head (BTH-9)
- RIDGID Ram, Hydraulic 918 (49147)
- RIDGID Clutch Cone (23572)
- Ridgid Power Tool Parts